Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Expansion connector, Modicon XPS MCM, to connect the expansion modules, single backplane

  • Mfr # XPSMCMCN0000SG

  • Zoro # G3997722


product price: $27.72
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XPSMCMCN0000SG
Zoro #
G3997722
UPC #
-
Country of Origin
Italy

Details

Item
Single backplane expansion connector to

Description

This Modicon MCM backplane expansion connector is used to connect the various expansion modules to the safety controller CPU. This backplane connector provides a safe communication between safe expansion components and the safety controller CPU. its connectors are 1 male + 1 female connectors, 5-pin for rear panel plug-in connector. It weighs 0.01kg. The modular safety controllers Modicon MCM are certified by TÃ1⁄4V SD meeting the industrial safety standards of Category 4, PL e according to EN/ISO 13849-1 and SILCL 3 according to IEC/EN 61508 and IEC/EN 60261. This single backplane expansion connector is compatible with the expansion modules and the safety controllers CPU. The backplane expansion connector instals Omega 35 mm DIN rail conforming to IEC 60715. The Modicon MCM modular safety controller system provide flexibility and scalability from 8 inputs, 2 dual/4 single channel outputs up to 128 inputs, 16 dual/32 single channel outputs, up to 32 or 48 diagnostic status outputs. Modicon MCM modular safety controller system are designed to monitor multiple safety functions on and around a machine to minimise the risk of people accessing the dangerous moving parts of the machine.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.