Zoro Homepage

Ext Module, TM3, 0 inputs, 8 outputs

  • Mfr # TM3DQ8R

  • Zoro # G0040279


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Power Required
24V DC
Number of Inputs
0
Number of Outputs
8
For Use With
Modicon Mfr. No.M221 PLC
Includes
Terminal Block
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM3DQ8R
Zoro #
G0040279
UPC #
785901981794
Country of Origin
Taiwan, Province of China

Dimensions

Width
27.4 mm
Depth
84.6 mm
Height
90 mm
Overall Width
1.08 in
Overall Depth
3.33 in
Overall Height
3.54 in

Details

Item
Discrete Output Module
Power Required
24V DC
Number of Inputs
0
Number of Outputs
8
For Use With
Modicon Mfr. No.M221 PLC
Includes
Terminal Block
Features
Capable of Controlling Variable Speed Drives
Product Type
Discrete Output Module
Standards
EN/IEC 61010-2-201 || EN/IEC 61131-2
Output Type
(8) Relay
Relative Humidity
10-95 %, without condensation in operation) || 10-95 %, without condensation in storage)
Ambient Air Temperature For Operation
-10-35°C vertical installation || -10-55°C horizontal installation
Resistance To Fast Transients
2 kV relay outputEN/IEC 61000-4-4
Electromagnetic Emission
radiated emissions 40 dBμV/m QP class A 10 m)30-230 MHz EN/IEC 55011 || radiated emissions 47 dBμV/m QP class A 10 m)230-1000 MHz EN/IEC 55011
Minimum Load
10 mA 5 V DC relay output
Electrical Connection
11 x 2.5 mm² removable screw terminal block pitch 5.08 mm for outputs
Discrete I/O Number
8
Pollution Degree
2
Insulation
between output and internal logic 2300 V AC || between outputs 750 V AC || between output groups 1500 V AC
Discrete Output Number
8
Ip Degree Of Protection
IP20 with protective cover in place
Discrete Output Voltage
24 V DC relay output || 240 V AC
Operating Altitude
0 to 6561.68 ft (0 to 2000 m)
Current Consumption
5 mA 5 V DC via bus connector at state off) || 0 mA 24 V DC via bus connector at state off) || 40 mA 24 V DC via bus connector at state on) || 30 mA 5 V DC via bus connector at state on)
Product Certifications
CE || cULus || UKCA || RCM || EAC
Response Time
10 ms (turn-on) || 5 ms (turn-off)
Maximum Cable Distance Between Devices
unshielded cable <30 m relay output
Discrete Output Current
2000 mA relay output
Resistance To Magnetic Fields
30 A/m 50/60 Hz EN/IEC 61000-4-8
Resistance To Conducted Disturbances
10 V 0.15 to 80 MHz EN/IEC 61000-4-6 || 3 V spot frequency (2, 3, 4, 6.2, 8.2, 12.6, 16.5, 18.8, 22, 25 MHz) Marine specification (LR, ABS, DNV, GL)
Resistance To Electrostatic Discharge
8 kV in air EN/IEC 61000-4-2 || 4 kV on contact EN/IEC 61000-4-2
Storage Altitude
0-3000 m
Vibration Resistance
3.5 mm 5-8.4 Hz DIN rail || 3 gn 8.4-150 Hz DIN rail || 3.5 mm 5-8.4 Hz panel || 3 gn 8.4-150 Hz panel
Shock Resistance
15 gn 11 ms
Marking
CE
Ambient Air Temperature For Storage
-25-70°C
Range Compatibility
Modicon M241 || Modicon M251 || Modicon M221 || Modicon M262
Mounting Support
top hat type TH35-15 rail IEC 60715 || top hat type TH35-7.5 rail IEC 60715 || plate or panel with fixing kit
Local Signalling
for output status 1 LED per channel (green)
Discrete Output Logic
positive or negative
Mechanical Durability
20000000 cycles
Discrete Output Type
relay normally open
Surge Withstand
1 kV I/O common mode EN/IEC 61000-4-5 DC
Product Or Component Type
discrete output module
Resistance To Electromagnetic Fields
10 V/m 80 MHz to 1 GHz EN/IEC 61000-4-3 || 3 V/m 1.4 GHz to 2 GHz EN/IEC 61000-4-3 || 1 V/m 2 GHz to 3 GHz EN/IEC 61000-4-3
Compatible with Series
Modicon, M221, M241, M251, M262
Mounting Style
Panel
Compatible with Brand
Schneider
Output Circuit Current - Maximum
2 A
Current Rating
40 mA
Output Circuit Voltage - Maximum
24 V DC, 240 V AC
Compatible Product Type
Programmable Logic Controllers
Wire Connection Type
Screw Clamp

Description

Discrete Output Module, Number of Inputs 0, For Use With Modicon Mfr. No.M221 PLC, Number of Outputs 8, Includes Terminal Block, Power Required 24V DC, Features Capable of Controlling Variable Speed Drives, Product Type Extension Module, Current Rating 40 mA, Mounting Style Panel, Wire Connection Type Screw Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.