Zoro Homepage

Ext Module, TM3, 16 inputs, 0 outputs

  • Mfr # TM3DI16K

  • Zoro # G0040419


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Power Required
24V DC
Number of Inputs
16
Number of Outputs
0
For Use With
Modicon Mfr. No.M221 PLC
Features
Plate or Panel with Fixing Kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM3DI16K
Zoro #
G0040419
UPC #
785901284185
Country of Origin
Taiwan, Province of China

Dimensions

Depth
81.3 mm
Width
21.4 mm
Height
90 mm
Overall Height
3.54 in
Overall Depth
3.2 in
Overall Width
0.84 in

Details

Item
Discrete Input Modules
Power Required
24V DC
Number of Inputs
16
Number of Outputs
0
For Use With
Modicon Mfr. No.M221 PLC
Features
Plate or Panel with Fixing Kit
Product Type
Discrete Input Modules
Standards
EN/IEC 61010-2-201 || EN/IEC 61131-2
Surge Withstand
1 kV I/O common mode EN/IEC 61000-4-5 DC
Discrete Input Number
16 input IEC 61131-2 type 3
Discrete Input Current
5 mA input
Electromagnetic Emission
radiated emissions 40 dBμV/m QP class A 10 m)30-230 MHz EN/IEC 55011 || radiated emissions 47 dBμV/m QP class A 10 m)230-1000 MHz EN/IEC 55011
Mounting Support
top hat type TH35-15 rail IEC 60715 || top hat type TH35-7.5 rail IEC 60715 || plate or panel with fixing kit
Product Certifications
cULus || CE || UKCA || RCM || EAC
Pollution Degree
2
Range Compatibility
Modicon M241 || Modicon M251 || Modicon M221 || Modicon M262
Ambient Air Temperature For Operation
-10-35°C vertical installation || -10-55°C horizontal installation
Voltage State 1 Guaranteed
15 to 28.8 V input
Storage Altitude
0-3000 m
Input Impedance
4.4 kOhm
Discrete I/O Number
16
Resistance To Conducted Disturbances
10 V 0.15 to 80 MHz EN/IEC 61000-4-6 || 3 V spot frequency (2, 3, 4, 6.2, 8.2, 12.6, 16.5, 18.8, 22, 25 MHz) Marine specification (LR, ABS, DNV, GL)
Current State 1 Guaranteed
>= 2.5 mA input)
Discrete Input Voltage Type
DC
Ambient Air Temperature For Storage
-25-70°C
Current Consumption
5 mA 5 V DC via bus connector at state off) || 0 mA 24 V DC via bus connector at state on) || 0 mA 24 V DC via bus connector at state off) || 35 mA 5 V DC via bus connector at state on)
Response Time
4 ms (turn-on) || 4 ms (turn-off)
Discrete Input Logic
sink or source (positive/negative)
Operating Altitude
0 to 6561.68 ft (0 to 2000 m)
Marking
CE
Ip Degree Of Protection
IP20 with protective cover in place
Resistance To Electrostatic Discharge
8 kV in air EN/IEC 61000-4-2 || 4 kV on contact EN/IEC 61000-4-2
Maximum Cable Distance Between Devices
unshielded cable <50 m regular input
Resistance To Electromagnetic Fields
10 V/m 80 MHz to 1 GHz EN/IEC 61000-4-3 || 3 V/m 1.4 GHz to 2 GHz EN/IEC 61000-4-3 || 1 V/m 2 GHz to 3 GHz EN/IEC 61000-4-3
Local Signalling
for input status 1 LED per channel (green)
Insulation
between input and internal logic 500 V AC || non-insulated between inputs
Shock Resistance
15 gn 11 ms
Voltage State 0 Guaranteed
0 to 5 V input
Resistance To Magnetic Fields
30 A/m 50/60 Hz EN/IEC 61000-4-8
Current State 0 Guaranteed
<= 1 mA input)
Relative Humidity
10-95 %, without condensation in operation) || 10-95 %, without condensation in storage)
Vibration Resistance
3.5 mm 5-8.4 Hz DIN rail || 3 gn 8.4-150 Hz DIN rail || 3.5 mm 5-8.4 Hz panel || 3 gn 8.4-150 Hz panel
Discrete Input Voltage
24 V
Resistance To Fast Transients
1 kV I/OEN/IEC 61000-4-4
Electrical Connection
HE-10 connector for inputs
Product Or Component Type
discrete input module
Compatible with Series
M221
Mounting Style
Panel
Input Circuit Current - Maximum
5 mA
Compatible Product Type
Programmable Logic Controllers
Current Rating
5 mA
Input Type
(16) Discrete
Input Circuit Voltage - Maximum
24 V DC

Description

Discrete Input Modules, Number of Inputs 16, For Use With Modicon Mfr. No.M221 PLC, Number of Outputs 0, Power Required 24V DC, Product Type Extension Module, Current Rating 5 mA, Mounting Style Panel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.