Zoro Homepage

Ext Module, TM3, 8 inputs, 24VDC, 0 outputs

  • Mfr # TM3AI8

  • Zoro # G0040489


product price: $385.99
/ea
Free Shipping & Returns

Key Features

Power Required
24V DC
Number of Inputs
8
Number of Outputs
0
For Use With
Modicon Mfr. No.M221 PLC
Includes
Terminal Block
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM3AI8
Zoro #
G0040489
UPC #
785901334088
Country of Origin
Japan

Dimensions

Depth
70 mm
Height
90 mm
Width
23.6 mm
Overall Width
0.93 in
Overall Height
3.54 in
Overall Depth
2.76 in

Details

Item
Analog Input Module
Power Required
24V DC
Number of Inputs
8
Number of Outputs
0
For Use With
Modicon Mfr. No.M221 PLC
Includes
Terminal Block
Features
Capable of Controlling Variable Speed Drives
Product Type
Analog Input Module
Standards
EN/IEC 61131-2 || EN/IEC 61010-2-201
Shock Resistance
15 gn 11 ms
Ambient Air Temperature For Storage
-25-70°C
Product Certifications
CE || UKCA || RCM || EAC || cULus
Product Or Component Type
analog input module
Analogue Input Type
current 4 to 20 mA || current 0 to 20 mA || voltage 0 to 10 V || voltage - 10 to 10 V
Repeat Accuracy
+/-0.5 %FS
Analogue Input Number
8
Input Impedance
<= 50 Ohm current || >= 1 MOhm voltage
Resistance To Fast Transients
1 kV EN/IEC 61000-4-4 I/O)
Resistance To Electrostatic Discharge
8 kV in air EN/IEC 61000-4-2 || 4 kV on contact EN/IEC 61000-4-2
Lsb Value
2.44 mV 0 to 10 V voltage || 4.88 mV - 10 to 10 V voltage || 4.88µA 0 to 20 mA current || 3.91µA 4 to 20 mA current
Relative Humidity
10-95 %, without condensation in operation) || 10-95 %, without condensation in storage)
Operating Altitude
0 to 6561.68 ft (0 to 2000 m)
Type Of Cable
twisted shielded pairs cable <30 m input
Pollution Degree
2
Electrical Connection
10 x 1.5 mm² removable screw terminal block pitch 3.81 mm for inputs and supply || 10 x 1.5 mm² removable screw terminal block pitch 3.81 mm for inputs
Immunity To Microbreaks
10 ms
Analogue Input Resolution
12 bits || 11 bits + sign
Insulation
between input and supply 1500 V AC || between input and internal logic 500 V AC
Cross Talk
<= 1 LSB
Resistance To Magnetic Fields
30 A/m EN/IEC 61000-4-8
Sampling Duration
1 ms
Electromagnetic Emission
radiated emissions 40 dBμV/m QP class A 10 m)30-230 MHz EN/IEC 55011 || radiated emissions 47 dBμV/m QP class A 10 m)230-1000 MHz EN/IEC 55011
Current Consumption
40 mA 5 V DC via bus connector full load || 35 mA 5 V DC via bus connector no load || 30 mA 24 V DC via external supply no load || 40 mA 24 V DC via external supply full load
Non-Linearity
+/- 0.2 %FS
Mounting Support
top hat type TH35-15 rail IEC 60715 || top hat type TH35-7.5 rail IEC 60715 || plate or panel with fixing kit
Temperature Drift
+/- 0.01 %FS/°C
Marking
CE
Vibration Resistance
3.5 mm 5-8.4 Hz DIN rail || 3 gn 8.4-150 Hz DIN rail
Conversion Time
1 ms + 1 ms per channel + 1 controller cycle time
Absolute Accuracy Error
+/- 1 % of full scale || +/- 0.2 % of full scale at 25°C
Supply Voltage Limits
20.4-28.8 V
Range Compatibility
Modicon M221 || Modicon M241 || Modicon M251 || Modicon M262
Resistance To Conducted Disturbances
10 V 0.15 to 80 MHz EN/IEC 61000-4-6 || 3 V spot frequency (2, 3, 4, 6.2, 8.2, 12.6, 16.5, 18.8, 22, 25 MHz) Marine specification (LR, ABS, DNV, GL)
[Us] Rated Supply Voltage
24 V DC
Ip Degree Of Protection
IP20
Local Signalling
for PWR 1 LED (green)
Ambient Air Temperature For Operation
-10-55°C horizontal installation || -10-35°C vertical installation
Storage Altitude
0-3000 m
Resistance To Electromagnetic Fields
10 V/m 80 MHz to 1 GHz EN/IEC 61000-4-3 || 3 V/m 1.4 GHz to 2 GHz EN/IEC 61000-4-3 || 1 V/m 2 GHz to 3 GHz EN/IEC 61000-4-3
Permissible Continuous Overload
13 V voltage || 40 mA current
Surge Withstand
1 kV power supply common mode EN/IEC 61000-4-5 || 0.5 kV power supply differential mode EN/IEC 61000-4-5 || 1 kV input common mode EN/IEC 61000-4-5
Compatible with Brand
Schneider
Compatible Product Type
Programmable Logic Controllers
Input Circuit Voltage - Minimum
0 V
Wire Connection Type
Screw Clamp
Current Rating
20 mA
Mounting Style
Panel
Input Circuit Current - Minimum
4 mA
Input Circuit Current - Maximum
20 mA
Input Circuit Voltage - Maximum
10 V
Compatible with Series
Modicon, M221, M241, M251, M262
Input Type
(8) Analog

Description

Analog Input Module, Number of Inputs 8, For Use With Modicon Mfr. No.M221 PLC, Number of Outputs 0, Includes Terminal Block, Power Required 24V DC, Features Capable of Controlling Variable Speed Drives, Product Type Extension Module, Current Rating 20 mA, Mounting Style Panel, Wire Connection Type Screw Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.