Zoro Homepage

Extension Cartridge, 2 outputs, 0 inputs

  • Mfr # TMC2AQ2C

  • Zoro # G0040139


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Number of Inputs
0
Number of Outputs
2
For Use With
Modicon Mfr. No.M221 PLC
Features
2 Analog Voltage Outputs, I/O Extension Cartridge
Depth
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMC2AQ2C
Zoro #
G0040139
UPC #
785901307631
Country of Origin
Japan

Dimensions

Depth
15 mm
Height
41 mm
Width
35 mm
Overall Width
1.38 in
Overall Height
1.61 in
Overall Depth
0.59 in

Details

Item
Analog Output Module
Number of Inputs
0
Number of Outputs
2
For Use With
Modicon Mfr. No.M221 PLC
Features
2 Analog Voltage Outputs, I/O Extension Cartridge
Product Type
Analog Output Module
Output Type
(2) Analog
Insulation
non-insulated between analogue output and internal logic
Non-Linearity
+/- 0.01 %FS
Stabilisation Time
40 ms
Lsb Value
3.91µA 4 to 20 mA current
Repeat Accuracy
+/- 0.4 %FS
Temperature Drift
+/- 0.02 %FS/°C
Analogue Output Resolution
12 bits
Maximum Cable Distance Between Devices
twisted shielded pairs cable <30 m output
Immunity To Microbreaks
10 ms
Load Type
resistive
Cross Talk
<= 1 LSB
Electrical Connection
3 x 1.5 mm² 2 screw terminal blocks pitch 3.81 mm for outputs
Analogue Output Number
2
Conversion Time
20 ms
Product Compatibility
Modicon M221C
Absolute Accuracy Error
+/- 1 % of full scale || +/- 0.3 % of full scale at 25°C
Type Of Cable
twisted shielded pairs cable
Product Or Component Type
analogue output cartridge
Analogue Output Type
current 4 to 20 mA
Load Impedance Ohmic
<= 500 Ohm
Input Circuit Current - Maximum
20 mA
Compatible Product Type
Programmable Logic Controllers
Compatible with Series
M221C
Wire Connection Type
Screw Clamp
Input Circuit Current - Minimum
4 mA
Input Circuit Voltage - Maximum
24 V DC

Description

Analog Output Module, Number of Inputs 0, For Use With Modicon Mfr. No.M221 PLC, Number of Outputs 2, Product Type Extension Module, Wire Connection Type Screw Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.