Zoro Homepage

Extension Module, 100-240VAC, For SR3B

  • Mfr # SR3XT101FU

  • Zoro # G3315121


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Power Required
100 to 240V AC
Number of Inputs
6
Number of Outputs
4
For Use With
SR3B Logic Relays
Includes
Instruction Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR3XT101FU
Zoro #
G3315121
UPC #
785901693819
Country of Origin
France

Dimensions

Overall Depth
2.34 in
Overall Width
2.8 in
Overall Height
3.5 in

Details

Item
Discrete Input/Output Module
Power Required
100 to 240V AC
Number of Inputs
6
Number of Outputs
4
For Use With
SR3B Logic Relays
Includes
Instruction Manual
Features
Zelio Logic Programming
Product Type
Discrete Input/Output Module
Output Type
(4) Relay
Standards
EN/IEC 60068-2-27 Ea || EN/IEC 61000-4-12 || EN/IEC 61000-4-3 || EN/IEC 61000-4-2 level 3 || EN/IEC 61000-4-5 || EN/IEC 61000-4-6 level 3 || EN/IEC 60068-2-6 Fc || EN/IEC 61000-4-11 || EN/IEC 61000-4-4 level 3
Ambient Air Temperature For Operation
-20-40°C in non-ventilated enclosure IEC 60068-2-1 and IEC 60068-2-2 || -20-55°C IEC 60068-2-1 and IEC 60068-2-2
Cycle Time
6-90 ms
Operating Rate In Hz
0.1 Hz at Ie)relay output || 10 Hz no load)relay output
Operating Altitude
6561.68 ft (2000 m)
[Uimp] Rated Impulse Withstand Voltage
4 kV EN/IEC 60947-1 and EN/IEC 60664-1
Ip Degree Of Protection
IP20 IEC 60529 terminal block) || IP40 IEC 60529 front panel)
Discrete Input Number
6
[Us] Rated Supply Voltage
100 to 240 V AC
Environmental Characteristic
EMC directive EN/IEC 61000-6-2 || EMC directive EN/IEC 61000-6-3 || EMC directive EN/IEC 61000-6-4 || EMC directive EN/IEC 61131-2 zone B || low voltage directive EN/IEC 61131-2
Maximum Altitude Transport
3048 m
Clock Drift
12 min/year 0-55°C
Voltage State 1 Guaranteed
>= 79 V discrete input
Electrical Durability
AC-15 500000 cycles 230 V, 0.9 A relay output EN/IEC 60947-5-1 || AC-12 500000 cycles 230 V, 1.5 A relay output EN/IEC 60947-5-1 || DC-13 500000 cycles 24 V, 0.6 A relay output EN/IEC 60947-5-1 || DC-12 500000 cycles 24 V, 1.5 A relay output EN/IEC 60947-5-1
Reverse Polarity Protection
with
Product Or Component Type
discrete I/O extension module
Voltage State 0 Guaranteed
<= 40 V discrete input
Supply Voltage Limits
85-264 V
Backup Time
10 years 25°C
Mechanical Durability
10000000 cycles relay output
Supply Frequency
50/60 Hz
Contacts Type And Composition
NO relay output
Discrete Input Voltage
100 to 240 V AC
Switching Capacity In Ma
>= 10 mA 12 V relay output)
Discrete Input Current
0.6 mA
Output Thermal Current
8 A for all 4 outputs relay output
Tightening Torque
0.5 N.m
Discrete Input Frequency
47 to 53 Hz || 57 to 63 Hz
Relative Humidity
95-95 % without condensation or dripping water
Ambient Air Temperature For Storage
-40-70°C
Pollution Degree
2 EN/IEC 61131-2
Current State 0 Guaranteed
<= 0.5 mA discrete input)
Product Certifications
GOST || UL || CSA || C-tick || GL
Response Time
50 ms ladder from state 0 to state 1)discrete input || 50 ms ladder from state 1 to state 0)discrete input || 50 to 255 ms FBD from state 0 to state 1)discrete input || 50 to 255 ms FBD from state 1 to state 0)discrete input || 10 ms from state 0 to state 1)relay output || 5 ms from state 1 to state 0)relay output
Number Or Control Scheme Lines
120-120 ladder
Input Impedance
350 kOhm discrete input
Connections - Terminals
screw terminals, 1 x 0.25 to 1 x 2.5 mm² AWG 24 to AWG 14) flexible with cable end || screw terminals, 2 x 0.25 to 2 x 0.75 mm² AWG 24 to AWG 18) flexible with cable end || screw terminals, 1 x 0.2 to 1 x 2.5 mm² AWG 25 to AWG 14) semi-solid || screw terminals, 1 x 0.2 to 1 x 2.5 mm² AWG 25 to AWG 14) solid || screw terminals, 2 x 0.2 to 2 x 1.5 mm² AWG 24 to AWG 16) solid
Current State 1 Guaranteed
>= 0.17 mA discrete input)
Disturbance Radiated/Conducted
class B EN 55022-11 group 1
Output Voltage Limits
5 to 30 V DC relay output) || 24 to 250 V AC
Overvoltage Category
III EN/IEC 60664-1
Wire Connection Type
Screw Clamp
Output Circuit Current - Maximum
8 A
Compatible with Brand
Schneider
Input Circuit Voltage - Minimum
100 V AC
Input Circuit Current - Maximum
0.6 mA
Output Circuit Voltage - Minimum
5 V DC, 24 V AC
Compatible with Series
SR3B, SR3XT
Input Type
(6) Discrete
Input Circuit Voltage - Maximum
240 V AC
Mounting Style
DIN Rail
Output Circuit Voltage - Maximum
30 V DC, 250 V AC
Compatible Product Type
Logic Relays
Current Rating
0.6 mA

Description

Discrete Input/Output Module, Number of Inputs 6, For Use With SR3B Logic Relays, Number of Outputs 4, Power Required 100 to 240V AC, Features Zelio Logic Programming, Product Type Extension Module, Current Rating 0.6 mA, Mounting Style DIN Rail, Wire Connection Type Screw Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.