Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Module, 24VDC, For use with SR3B

  • Mfr # SR3XT43BD

  • Zoro # G3038716


product price: $248.99
/ea
Free Shipping & Returns

Key Features

Power Required
24V DC
Number of Inputs
2
Number of Outputs
2
For Use With
SR3B Logic Relays
Includes
Instruction Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR3XT43BD
Zoro #
G3038716
UPC #
785901557289
Country of Origin
France

Dimensions

Overall Depth
2.34 in
Overall Width
1.4 in
Overall Height
3.5 in

Details

Item
Analog Input/Output Module
Power Required
24V DC
Number of Inputs
2
Number of Outputs
2
For Use With
SR3B Logic Relays
Includes
Instruction Manual
Features
Zelio Logic Programming
Product Type
Analog Input/Output Module
Output Type
(2) Analog
Standards
EN/IEC 61000-4-12 || EN/IEC 61000-4-5 || EN/IEC 61000-4-3 || EN/IEC 61000-4-4 level 3 || EN/IEC 61000-4-6 level 3 || EN/IEC 61000-4-2 level 3 || EN/IEC 60068-2-6 Fc || EN/IEC 61000-4-11 || EN/IEC 60068-2-27 Ea
Disturbance Radiated/Conducted
class B EN 55022-11 group 1
Connections - Terminals
screw terminals, 1 x 0.25 to 1 x 2.5 mm² AWG 24 to AWG 14) semi-solid || screw terminals, 1 x 0.25 to 1 x 2.5 mm² AWG 24 to AWG 14) solid || screw terminals, 2 x 0.25 to 2 x 1.5 mm² AWG 23 to AWG 16) solid || screw terminals, 1 x 0.25 to 1 x 2.5 mm² AWG 24 to AWG 14) flexible with cable end || screw terminals, 2 x 0.25 to 2 x 0.75 mm² AWG 24 to AWG 18) flexible with cable end
Input Impedance
18 kOhm 0 to 10 V analogue input circuit || 247 Ohm 0 to 20 mA analogue input circuit
Maximum Load Current
10 mA analogue output
Product Or Component Type
analogue I/O extension module
Analogue Input Range
0 to 10 V || 0 to 20 mA || -25 to 125°C
Analogue Output Range
0 to 10 V
Product Certifications
GOST || UL || C-tick || CSA
[Imp] Maximum Permanent Current
30 mA analogue input circuit
Tightening Torque
0.5 N.m
Lsb Value
0.15°C, - 25 to 125°C analogue input circuit || 20µA, 0 to 20 mA analogue input circuit || 9.8 mV, 0 to 10 V analogue input circuit || 9.8 mV, 0 to 10 V analogue output
Maximum Permissible Voltage
30 V analogue input circuit
Short-Circuit Protection
with analogue output
Analogue Output Resolution
10 bits on the output range
Ambient Air Temperature For Storage
-40-70°C
Maximum Altitude Transport
3048 m
Conversion Error
+/- 1 % of the full scale value 0 to 10 V 25°C)analogue output || +/- 1 % of the full scale value 0 to 10 V 55°C)analogue output || +/- 1 % 0 to 10 V 25°C)analogue input circuit || +/- 1 % 0 to 10 V 55°C)analogue input circuit || +/- 1 % 0 to 20 mA 25°C)analogue input circuit || +/- 1 % 0 to 20 mA 55°C)analogue input circuit || +/- 1.5°C - 25 to 125°C 25°C)analogue input circuit || +/- 1.5°C - 25 to 125°C 55°C)analogue input circuit
Operating Distance
10 m with screened cable analogue input circuit || 10 m with screened cable analogue output
Analogue Input Resolution
10 bits on the input range
Analogue Input Type
common mode
Analogue Output Number
2
Conversion Time
smart relay cycle time analogue input circuit || smart relay cycle time analogue output
Operating Altitude
6561.68 ft (2000 m)
Ip Degree Of Protection
IP20 IEC 60529 terminal block) || IP40 IEC 60529 front panel)
Environmental Characteristic
EMC directive EN/IEC 61000-6-2 || EMC directive EN/IEC 61000-6-3 || EMC directive EN/IEC 61000-6-4 || EMC directive EN/IEC 61131-2 zone B || low voltage directive EN/IEC 61131-2
Ambient Air Temperature For Operation
-20-40°C IEC 60068-2-1 and IEC 60068-2-2 || -20-55°C IEC 60068-2-1 and IEC 60068-2-2
Reverse Polarity Protection
analogue input circuit with
Temperature Probe Type
Pt 100, 3-wire IEC 751
Analogue Input Number
2
Repeat Accuracy
< +/- 0.3°C - 25 to 125°C 25°C analogue input circuit || <= +/- 1 % 0 to 10 V 25°C analogue input circuit || <= +/- 1 % 0 to 10 V 55°C analogue output || <= +/- 1 % 0 to 20 mA 25°C analogue input circuit
Load Type
resistive analogue output
Pollution Degree
2 EN/IEC 61131-2
Relative Humidity
95-95 % without condensation or dripping water
Wire Connection Type
Screw Clamp
Mounting Style
DIN Rail
Input Circuit Voltage - Maximum
24 V DC
Output Circuit Voltage - Maximum
10 V
Compatible with Brand
Schneider
Compatible Product Type
Logic Relays
Compatible with Series
SR3B
Input Circuit Current - Maximum
20 mA
Current Rating
30 mA
Output Circuit Current - Maximum
10 mA
Output Circuit Voltage - Minimum
0 V
Input Circuit Current - Minimum
0 mA
Input Type
(2) Analog

Description

Analog Input/Output Module, Number of Inputs 2, For Use With SR3B Logic Relays, Number of Outputs 2, Power Required 24V DC, Features Zelio Logic Programming, Product Type Extension Module, Current Rating 30 mA, Mounting Style DIN Rail, Wire Connection Type Screw Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.