External rotary handle, TeSys GS, black handle, front mounting, 2 positions I-O, NEMA 3R, for GS 600 to 800A UL
Mfr # GS2AH150
Zoro # G4609443
product price:Â $285.94
/ea
Free Shipping & Returns
Key Features
Standards
UL, CSA
Marking
O-I
Type of Operating Handle
external frontal
Handle Colour
black
Range Compatibility
TeSys TeSys GS GS2S, TeSys TeSys GS GS2T
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GS2AH150
Zoro #
G4609443
UPC #
-
Country of Origin
France
Details
Item
External rotary handle,TeSys GS,black
Standards
UL, CSA
Marking
O-I
Type of Operating Handle
external frontal
Handle Colour
black
Range Compatibility
TeSys TeSys GS GS2S, TeSys TeSys GS GS2T
Product or Component Type
rotary handle
Line Rated Current
600 A, 800 A
Nema Degree of Protection
NEMA 4/4X
Rotary Handle Padlocking
with
Range
TeSys
Device Short Name
GS2AH
Range of Product
TeSys
Handle Front Plate Colour
grey
Description
External rotary handle,TeSys GS,black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.