Fixing lugs in thermoplastic PC and screws. for boxes = H150xL150 mm.
Mfr # NSYAEFTB
Zoro # G400422362
product price: $5.85
/ea
Sold in multiples of 2 for $11.70
Key Features
Width
90 mm
Height
100 mm
Material
plastic
Depth
20 mm
Accessory / Separate Part Category
fixing accessory
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NSYAEFTB
Zoro #
G400422362
UPC #
-
Country of Origin
France
Dimensions
Width
90 mm
Height
100 mm
Depth
20 mm
Enclosure Nominal Dimensions
H: 116 mm W: 116 mm D: 62 mm
Details
Item
Fixing lugs in thermoplastic PC and scre
Material
plastic
Accessory / Separate Part Category
fixing accessory
Mounting Location
top and bottom, on rear of the enclosure
Range
Thalassa
Device Application
multi-purpose
Permanent Permissible Load
30 kg on the body || 10 kg on the cover
Fixing Mode
screwed - from the outside
Device Composition
4 lug || screw
Product Or Component Type
wall fixing support
Range Compatibility
Thalassa (Thalassa TBP) || Thalassa (Thalassa TBS)
Description
Thalassa TBP Fixing lugs in thermoplastic PC and screws. Enclosure dimensions is H is 116 x W is 116 x D is 62 mm. Wall fixing support. Mounting on top and bottom, on rear of the enclosure. Permanent permissible load 30 kg on the body, 10 kg on the cover. Plastic made. 4 x lug, screw incl.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.