Head for illuminated selector switch, Harmony XB5, plastic, white handle, universal LED, 3 positions, to center

  • Mfr # ZB5FK1513

  • Zoro # G4607291


product price:  $39.59
/ea

Key Features

Type of Operator
to centre spring return
Bezel Material
dark grey plastic
Width
37 mm
Height
37 mm
Standards
UL 508, EN/IEC 60947-1, EN/IEC 60947-5-5, CSA C22.2 No 14, EN/IEC 60947-5-4, EN/IEC 60947-5-1, JIS C8201-5-1, JIS C8201-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZB5FK1513
Zoro #
G4607291
UPC #
-
Country of Origin
France

Dimensions

Width
37 mm
Height
37 mm
Mounting Diameter
30.5 mm
Cad Overall Depth
46 mm
Cad Overall Width
37 mm
Cad Overall Height
37 mm

Details

Item
Flush mounted white illuminated selector
Type of Operator
to centre spring return
Bezel Material
dark grey plastic
Standards
UL 508, EN/IEC 60947-1, EN/IEC 60947-5-5, CSA C22.2 No 14, EN/IEC 60947-5-4, EN/IEC 60947-5-1, JIS C8201-5-1, JIS C8201-1
Ik Degree of Protection
IK03 conforming to IEC 50102
Operator Position Information
3 positions +/- 45°
Product or Component Type
head for illuminated selector switch
Range of Product
Harmony XB5
Device Short Name
ZB5
Operator Profile
white standard handle
Nema Degree of Protection
NEMA 13, NEMA 4X
Ambient Air Temperature For Storage
-40-70°C
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27, 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Product Compatibility
universal LED
Ambient Air Temperature For Operation
-40-70°C
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Protective Treatment
TH
Overvoltage Category
class II IEC 60536
Electrical Composition Code
M3 4 single front mounting integral LED, M6 2 single front mounting integral LED and transformer, M10 2 single front mounting integral LED, MF1 2 single front mounting integral LED, M4 4 single and double front mounting integral LED
Ip Degree of Protection
IP66 IEC 60529, IP67, IP69, IP69K
Shape of Signaling Unit Head
round
Head Type
built-in-flush
Mechanical Durability
500000 cycles
Product Certifications
LROS (Lloyds register of shipping) || BV || CSA || DNV || GL || UL Listed
Shape Of Signaling Unit Head
round
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K
Ik Degree Of Protection
IK03 IEC 50102
Product Or Component Type
head for illuminated selector switch
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Type Of Operator
to centre spring return

Description

Flush mounted white illuminated selector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.