Head for selector switch, Harmony XB5, flush mounted yellow 2 pos stay put

  • Mfr # ZB5FD205
  • Zoro # G4055028
product price: 
$
17.85
/ea

Key Features

Bezel Material
dark grey plastic
Standards
JIS C8201-5-1 || EN/IEC 60947-5-4 || EN/IEC 60947-1 || UL 508 || CSA C22.2 No 14 || EN/IEC 60947-5-1 || JIS C8201-1
Cad Overall Depth
46 mm
Type Of Operator
stay put
Head Type
built-in-flush
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZB5FD205
Zoro #
G4055028
UPC #
-
Country of Origin
France

Dimensions

Cad Overall Depth
46 mm
Mounting Diameter
30.5 mm
Cad Overall Width
37 mm
Cad Overall Height
37 mm

Details

Item
Flush mounted yellow selector switch hea
Bezel Material
dark grey plastic
Standards
JIS C8201-5-1 || EN/IEC 60947-5-4 || EN/IEC 60947-1 || UL 508 || CSA C22.2 No 14 || EN/IEC 60947-5-1 || JIS C8201-1
Type Of Operator
stay put
Head Type
built-in-flush
Shape Of Signaling Unit Head
round
Overvoltage Category
class II IEC 60536
Ambient Air Temperature For Operation
-40-70°C
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Mechanical Durability
1000000 cycles
Product Or Component Type
head for selector switch
Electrical Composition Code
C3 6 single front mounting || C4 6 single and double front mounting || C5 5 single front mounting || C6 5 single and double front mounting || C7 4 single front mounting || C8 4 single and double front mounting || C11 3 single front mounting || C15 1 single front mounting || SF1 3 single front mounting
Operator Profile
yellow standard handle
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Ip Degree Of Protection
IP66 IEC 60529 || IP67 IEC 60529 || IP69K || IP69
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Ik Degree Of Protection
IK03 IEC 50102
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Device Short Name
ZB5
Protective Treatment
TH
Ambient Air Temperature For Storage
-40-70°C
Product Certifications
LROS (Lloyds register of shipping) || DNV || CSA || BV || UL Listed || GL
Operator Position Information
2 positions 90°
Range of Product
Harmony XB5

Description

Flush mounted yellow selector switch hea

Ratings & reviews