Zoro Homepage

Flush Mounting Kit, 22 mm, Black

  • Mfr # ZB5AZ021

  • Zoro # G3459216


product price: $1.79
/ea
Sold in multiples of 5 for $8.95

Key Features

Push Button Style
Flush
Panel Cutout Diameter
22 mm
Head Color
Black
Head Material
Plastic
For Use With
22mm Pushbutton and Pilot Light
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB5AZ021
Zoro #
G3459216
UPC #
785901766407
Country of Origin
France

Dimensions

Panel Cutout Diameter
22 mm
Size
22 mm
Compatible Panel Cutout Diameter
22 mm
Mounting Diameter
30.5 mm

Details

Item
Push Button Kit
Push Button Style
Flush
Head Color
Black
Head Material
Plastic
For Use With
22mm Pushbutton and Pilot Light
Color
Black
Material
Plastic
Compatible with Series
XB5
Compatible Product Type
Pilot Lights, Push Buttons
Ip Degree Of Protection
IP66 IEC 60529 front face) || IP69 IEC 60529 front face) || IP69K DIN 40050-9 front face)
Accessory / Separate Part Category
mounting and fixing accessory
Ik Degree Of Protection
IK03 IEC 50102
Product Or Component Type
flush mounting kit
Product Compatibility
ZB5AV || XB5EV || XB7EV || XB7NL || ZB5AL || XB7NA || ZB5AA flush || ZB5AH flush || XB7NJ || XB7NG || XB7ND || XB7NW
Main Colour Tint
black
Accessory / Separate Part Destination
pilot light || push-button

Description

Electrical Components

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.