Flush mounting kit, Harmony XB5, mounting kit 30mm for push buttons and pilot lights 22mm, plastic, 2 line legend

  • Mfr # ZB5AZ025

  • Zoro # G4607188


product price:  $2.59
/ea
Sold in multiples of 4 for $10.36

Key Features

Main Colour Tint
black
Accessory / Separate Part Destination
pilot light, push-button
Product Compatibility
XB7NL, XB7EV, XB5EV, XB7ND, XB7NG, ZB5AA, XB7NW, XB7NJ, ZB5AH, ZB5AV, ZB5AL, XB7NA
Product or Component Type
flush mounting kit
Range of Product
Harmony XB5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZB5AZ025
Zoro #
G4607188
UPC #
-
Country of Origin
France

Dimensions

Mounting Diameter
30.5 mm

Details

Item
Flush mounting kit 030 for push buttons
Main Colour Tint
black
Accessory / Separate Part Destination
pilot light, push-button
Product Compatibility
XB7NL, XB7EV, XB5EV, XB7ND, XB7NG, ZB5AA, XB7NW, XB7NJ, ZB5AH, ZB5AV, ZB5AL, XB7NA
Product or Component Type
flush mounting kit
Range of Product
Harmony XB5
Ik Degree of Protection
IK03 conforming to IEC 50102
Ip Degree of Protection
IP66 IEC 60529 front face), IP69 IEC 60529 front face), IP69K DIN 40050-9 front face)
Ik Degree Of Protection
IK03 IEC 50102
Ip Degree Of Protection
IP66 IEC 60529 front face) || IP69 IEC 60529 front face) || IP69K DIN 40050-9 front face)
Accessory / Separate Part Category
mounting and fixing accessory
Product Or Component Type
flush mounting kit

Description

Flush mounting kit 030 for push buttons

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.