Zoro Homepage

Flush Push Button, 22 mm, Green

  • Mfr # XB7NA35

  • Zoro # G3460083


product price: $29.29
/ea
Sold in multiples of 10 for $292.90

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB7NA35
Zoro #
G3460083
UPC #
785901360056
Country of Origin
Indonesia

Dimensions

Panel Cutout Diameter
22 mm
Size
22 mm
Cad Overall Depth
51.5 mm
Cad Overall Height
29 mm
Cad Overall Width
29 mm
Mounting Diameter
22 mm
Overall Depth
2.03 in
Overall Width
1.14 in
Manufacturer Warranty Length
18 mo
Overall Height
1.14 in

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Green
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
Type 12 UL 50E, EN/IEC 60947-1, Type 3 UL 50E, CCC, Class II IEC 61140, CSA C22.2 No.14, EN/IEC 60947-5-1, GOST, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, REACH Free of SVHC, RoHS, UL 508
Legend/Background Color
No Legend
Includes
4A Cartridge Fuse
Features
Visually Distinct at a Distance
Basic Material
Plastic
Color
Green
Bezel Material
Plastic
Number of Operators
1
Series
XB7
IP Rating
IP65
Type of Operator
Flush Button
NEMA Rating
12, 3
Product Type
Push Button Operators
Operator Profile
green flush, unmarked
[Uimp] Rated Impulse Withstand Voltage
4 kV EN/IEC 60947-1
Device Short Name
XB7
[Ie] Rated Operational Current
0.1 A 250 V, DC-13, R300 EN/IEC 60947-5-1 || 0.22 A 125 V, DC-13, R300 EN/IEC 60947-5-1 || 0.3 A 240 V, AC-14, D300 EN/IEC 60947-5-1 || 0.6 A 120 V, AC-14, D300 EN/IEC 60947-5-1
Contact Operation
slow-break
Electrical Reliability
Λ <= 10exp(-6) 17 V, 5 mA EN/IEC 60947-5-4
Contacts Type And Composition
1 NO + 1 NC
Ambient Air Temperature For Storage
-40-70°C
Positive Opening
with NC contact EN/IEC 60947-5-1 appendix K
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
[Ui] Rated Insulation Voltage
250 V 3)EN/IEC 60947-1
Fixing Mode
fixing nut beneath head 2-2.4 N.m
Shape Of Signaling Unit Head
round
Nema Degree Of Protection
NEMA 12 UL 50 E || NEMA 3 UL 50 E
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end EN/IEC 60947-1 || screw clamp terminals, 1 x 0.34 to 2 x 2.5 mm² without cable end EN/IEC 60947-1
Ip Degree Of Protection
IP20 IEC 60529 rear face) || IP65 IEC 60529 front face)
Device Presentation
monolithic product
Shock Resistance
50 gn 11 ms) half sine wave acceleration IEC 60068-2-27 || 30 gn 18 ms) half sine wave acceleration IEC 60068-2-27
Device Mounting
fixing hole 22.5 mm 22.3 +0.4/0 EN/IEC 60947-1
Ambient Air Temperature For Operation
-25-70°C
Product Or Component Type
push-button
Electrical Durability
1000000 cycles, DC-13, 0.3 A 24 V 216000 cyc/mn 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 0.03 A 230 V 216000 cyc/mn 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 0.09 A 240 V 108000 cyc/mn 0.5 EN/IEC 60947-5-1 appendix C
Short-Circuit Protection
4 A cartridge fuse gG EN/IEC 60947-5-1
Overvoltage Category
class II IEC 61140
Product Certifications
GOST || CCC
Fixing Center
>= 30 x 40 mm support panel) metal 1-6 mm || >= 30 x 40 mm support panel) plastic 2-6 mm
Mechanical Durability
1000000 cycles
Shape Of Screw Head
cross JIS No 1 || cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Terminals Description Iso N°1
(21-22)NC || (13-14)NO
Protective Treatment
TH
Tightening Torque
0.8-1.2 N.m EN 60947-1
Terminals Description Iso N°1
(21-22)NC || (13-14)NO
NEMA Enclosure Rating
12, 3, 4
Operating Temperature - Maximum
158 Degrees F
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Operating Temperature - Minimum
-13 Degrees F
Operator Material
Plastic
Hazardous Location Specification
Not Rated
Number of Indicator Lights
0

Description

Flush Push Button, 22 mm, Momentary, Type of Operator Flush Button, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color Green, NEMA Rating 12, 3, IP Rating IP65, Legend Not Applicable, Legend/Background Color No Legend, Standards Type 12 UL 50E, EN/IEC 60947-1, Type 3 UL 50E, CCC, Class II IEC 61140, CSA C22.2 No.14, EN/IEC 60947-5-1, GOST, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, REACH Free of SVHC, RoHS, UL 508, Includes 4A Cartridge Fuse

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.