Zoro Homepage

Flush Push Button, 30 mm, Black

  • Mfr # 9001SKR1BH1

  • Zoro # G3459645


product price: $80.49
/ea
Free Shipping & Returns

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
Head Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001SKR1BH1
Zoro #
G3459645
UPC #
785901163367
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Mounting Diameter
30 mm
Manufacturer Warranty Length
18 mo

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Black
Head Material
Plastic
Standards
CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C4520, JIS C852, REACH Free of SVHC, RoHS, UL 508
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 4X, 6
Legend/Background Color
No Legend
Features
Snap-Fit Assembly, Secure Connection Screws, Low Load Electrical Contact
Basic Material
Plastic
Bezel Material
Plastic
Color
Black
IP Rating
IP66
Number of Operators
1
Series
9001SK
Product Type
Push Button Operators
Contact Operation
standard
Operator Profile
flush
Contacts Type And Composition
1 C/O
Ip Degree Of Protection
IP66
Device Short Name
9001SK
Device Presentation
complete product
Product Or Component Type
push-button
Type Of Operator
spring return
Cap/Operator Or Lens Colour
black
Mechanical Durability
5000000 cycles
Nema Degree Of Protection
NEMA 1/2/3/3R/4/4X/6/12/13
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Hazardous Location Specification
Not Rated
Number of Indicator Lights
0
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Operator Material
Plastic

Description

Flush Push Button, 30 mm, Momentary, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color Black, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, 6, IP Rating IP66, Legend Not Applicable, Legend/Background Color No Legend, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C4520, JIS C852, REACH Free of SVHC, RoHS, UL 508, Features Snap-Fit Assembly, Secure Connection Screws, Low Load Electrical Contact

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.