Shop SCHNEIDER ELECTRIC

Ethernet switchboard display FDM128, up to 8 connected devices, screen 115.2 x 86.4mm, IP65 on front face

  • Mfr # LV434128
  • Zoro # G100422358

product price: 
$
2,696.99
/ea
Free Shipping & Returns

Key Features

Display Type
active matrix colour TFT LCD with LED backlight
Height
129 mm
Width
163 mm
Depth
56.5 mm
Standards
CE, CSA, UL
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LV434128
Zoro #
G100422358
UPC #
-
Country of Origin
China

Dimensions

Height
129 mm
Width
163 mm
Depth
56.5 mm

Details

Item
Front display module FDM 128-163.129 m
Display Type
active matrix colour TFT LCD with LED backlight
Standards
CE, CSA, UL
Range Compatibility
MasterPact MTZ, MasterPact NW, MasterPact NT, Compact NSX, ComPact ComPact NS630b...1600, ComPact ComPact NS1600b...3200, PowerPact PowerPact H, PowerPact PowerPact J, PowerPact PowerPact L, PowerPact PowerPact P, PowerPact PowerPact R, Acti 9 Acti9 Smartlink smart communication module
[Us] Rated Supply Voltage
24 V DC - 15...20 %
Function of Module
remote control, view network, metering, display alarm
Power Consumption In W
6.8 W
Mounting Mode
flush mounting
Ip Degree of Protection
IP54, IP65 front face:
Product or Component Type
display module
Ambient Air Temperature For Operation
-10-55°C
Mounting Support
surface mount with kit
Pvc Free
Yes
View Angle Horizontal X Vertical
70 x 80°
Control Type
remote control
Product Name
Enerlin'X FDM
Display Resolution
320 x 240 pixels QVGA
Device Short Name
FDM128
Accessory / Separate Part Category
spare part ComPact NS630b...1600 || spare part ComPact NS1600b...3200, display and signalling accessory
Product Or Component Type
display module
Function Of Module
remote control || view network || metering || display alarm
Display type
active matrix colour TFT LCD with LED backlight
Ip Degree Of Protection
IP54 || front face IP65

Description

Front display module FDM 128-163.129 m

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.