Zoro Homepage

Function module, thermal overload signalling, TeSys Ultra, 1 NO + 1 NC

  • Mfr # LUFDH11

  • Zoro # G0562171


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Current Consumption
7 mA 24 V DC || 1.1 mA 240 V AC
Product Or Component Type
function module
Mounting Mode
plug-in
Short-Circuit Protection
2 A fuse gG IEC 60947-5-1
[Ith] Conventional Free Air Thermal Current
2 A 70°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUFDH11
Zoro #
G0562171
UPC #
785901625452
Country of Origin
France

Details

Item
Aux Function Module Manual Reset
Current Consumption
7 mA 24 V DC || 1.1 mA 240 V AC
Product Or Component Type
function module
Mounting Mode
plug-in
Short-Circuit Protection
2 A fuse gG IEC 60947-5-1
[Ith] Conventional Free Air Thermal Current
2 A 70°C
Device Short Name
LUF
Connections - Terminals
screw clamp terminals 2 0.2-1 mm² rigid without cable end || screw clamp terminals 2 0.25-1 mm² flexible with cable end || screw clamp terminals 2 0.5-1 mm² flexible with cable end
Product Compatibility
LUCC || LUCB || LUCD
Connection Pitch
5.08 mm
Input Type
remote reset 0.2-1.5 mm² <500 m 50 Ohm 52.8 mH 0.093 nF
Function Available
thermal overload signalling and manual reset
Discrete Output Function
1 NO + 1 NC AC-15) 230 V 400 VA 100000 cycles || 1 NO + 1 NC DC-13) 24 V 50 W 100000 cycles
Communication Of Faults
LED front panel
[Us] Rated Supply Voltage
24 to 240 V DC || 24 to 240 V AC
Tightening Torque
0.5-0.6 N.m 3.5 mm flat
Conventional Free Air Thermal Current
2 A 158°F (70°C)
Rated Supply Voltage
24 to 240 V DC; 24 to 240 V AC
Terminal Connection Type
screw clamp terminals
Series
TeSys

Description

Aux Function Module Manual Reset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.