Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuse disconnector, TeSys DF, 3P, 600V, 25A, fuse size 10x38mm, spring type

  • Mfr # LS1D323

  • Zoro # G0861010


product price: $92.39
/ea
Free Shipping & Returns

Key Features

Current Rating
25 A
Standards
IEC 60947-2; IEC 60947-4-1; IEC 60947-1
Height
3.50 in (89 mm)
Width
1.77 in (45 mm)
Depth
2.69 in (68.3 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS1D323
Zoro #
G0861010
UPC #
785901046998
Country of Origin
Mexico

Dimensions

Height
3.50 in (89 mm)
Width
1.77 in (45 mm)
Depth
2.69 in (68.3 mm)
Fuse Size
10 x 38 mm
Body Width
1.77 in
Body Length
2.69 in
Body Height
3.5 in

Details

Item
Fuse Holder
Current Rating
25 A
Standards
IEC 60947-2; IEC 60947-4-1; IEC 60947-1
Protective Treatment
TH
IP Degree Of Protection
IP20
Rated Operational Current
25 A power circuit
Fuse Type
GG; AM
Connections - Terminals
spring terminals 2 0.00 to 0.01 in² (1 to 6 mm²)solid; spring terminals 2 0.00 to 0.01 in² (1 to 6 mm²)flexible without cable end; spring terminals 2 0.00 to 0.01 in² (1 to 4 mm²)flexible with cable end
Local Signalling
Blown fuse indication
Mounting Support
Rail
Product Name
TeSys LS1
Associated Fuse Rating
30 A aM; 30 A gG
Rated Operational Voltage
600 V
Ambient Air Temperature For Operation
-58 to 158°F (-50 to 70°C) operation
Mounting Position
Vertical +/- 23°)
Poles Description
3P
Control Type
Toggle
Product Certifications
UR; BV
[Ue] Rated Operational Voltage
600 V
Device Short Name
LS1D
[Ie] Rated Operational Current
25 Apower circuit
Range
TeSys

Description

Fuseholder 32A Spring Terminal Tesys

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.