Disconnect Switch, Fusible, 3P, Three Phase, Rotary Handle

  • Mfr # VLS3P025R1

  • Zoro # G0858792

CAD Available

product price:  $47.15
/ea

Key Features

CAD Drawing
Protection Method
Fusible
Contact Form
3P
Current Rating
25 A
Phase
Three
HP
14.75 HP@ 400 V, 20 HP @ 500 V, 29.5 HP @ 690 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VLS3P025R1
Zoro #
G0858792
UPC #
-
Country of Origin
Italy

Dimensions

Width
1.42 in
Depth
3.07 in
Height
2.87 in

Details

Item
Disconnect Switch
Protection Method
Fusible
Contact Form
3P
Current Rating
25 A
Phase
Three
HP
14.75 HP@ 400 V, 20 HP @ 500 V, 29.5 HP @ 690 V
Voltage
690 V
Handle Color
Gray
Handle Type
Rotary Handle
Standards
CSA C22.2 No 14, IEC 60947-3, UL 508
Number of Poles
3
Amps
25 A
Includes
Rotary Handle
IP Rating
20
Fuse Kit (Class R)
Fusible
Duty
Intermittent
Use
Body Switch Disconnector
Color
Gray
Product Or Component Type
switch body
Contacts Type And Composition
3 NO
Connections - Terminals
power circuit screw clamp terminals 10-10 mm² solid || power circuit screw clamp terminals 16-16 mm² flexible - without cable end
Rotary Handle Padlocking
1 padlock 4-4 mm
Rated Conditional Short-Circuit Current
50 kA 400 V 25 A gG
Fixing Mode
by clips back
Suitability For Isolation
yes
Poles Description
3P
Ambient Air Temperature For Operation
-25-55°C
Fire Resistance
960°C IEC 60695-2-11
Product Certifications
cULus || GL
Electrical Durability
100000 cycles AC-21A
Mounting Support
back DIN rail
Making Capacity
37.5 A 690 V AC-21A || 75 A 690 V AC-22A || 250 A 690 V AC-23A
Mechanical Robustness
vibrations 2...100 Hz Fc 0.7 g) IEC 60068-2-6 || shocks 11 ms Ea 15 gn) IEC 60068-2-27
Network Type
AC
Mechanical Durability
100000 cycles
Device Composition
switch || handle
Performance Level
high performance
Rotary Handle Mounting Style
direct
Compatibility Code
VLS
Ip Degree Of Protection
IP20 conforming to IEC 60529
Network Frequency
50/60 Hz
Range
TeSys
Marking
0 - 1
Rated Operational Power In W
11 kW 400 V AC-23A) || 15 kW 500 V AC-23A) || 22 kW 690 V AC-23A)
Breaking Capacity
37.5 A 690 V AC-21A) || 75 A 690 V AC-22A) || 200 A 690 V AC-23A)
Intermittent Duty Class
class 120 - 60 %
Product Name
TeSys VARIO LS
Tightening Torque
power circuit 1.8-2 N.m screw clamp terminals
Device Short Name
VLS3P
CAD Available
Yes

Description

Disconnect Switch, Fusible, Use Body Switch Disconnector, Intermittent Duty, 25 A Amps, Voltage 690 V AC, 14.75 HP@ 400V AC, 20 HP @ 500V AC, 29.5 HP @ 690V AC HP, 20 IP Rating, Number of Poles 3, Contact Form 3 NO, Height 2.87 in, Width 1.42 in, Depth 3.07 in, Standards CSA C22.2 No 14, IEC 60947-3, UL 508

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.