Shop SCHNEIDER ELECTRIC

Plug-In, General Purpose Relay, Square, 6 A, 14 Pins, Quick Connect

  • Mfr # RXM4AB2F7

  • Zoro # G2525205

CAD Available

product price: 
$
9.69
/ea

Key Features

CAD Drawing
Mounting Style
Plug-In
Electrical Connection
Quick-Connect
Base Shape
Square
Number of Pins
14
Coil Voltage
120V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RXM4AB2F7
Zoro #
G2525205
UPC #
785901646464
Country of Origin
China

Dimensions

Overall Height - Relay
2.17 in
Body Depth
1.57 in
Flat Pin Width
0.09 in
Overall Depth
1.8 in
Body Height
1.06 in
Body Width
0.82 in

Details

Item
General Purpose Relay
Mounting Style
Plug-In
Electrical Connection
Quick-Connect
Base Shape
Square
Number of Pins
14
Coil Voltage
120V AC
Current Rating
6 A
Contact Form
4PDT
Contact Rating (AC)
6 A @ 250V
Contact Rating (DC)
6 A @ 28V
Socket
Mfr. No. RXZE2M114, RXZE2M114M, RXZE2S108M
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Contact Material
Silver Alloy
Standards
CE Certified, CSA C22.2 No 14, CSA Certified, EN/IEC 61810-1, GOST, Lloyd's, UL 508, UL Listed
Socket Code
G
Status Indicator
LED and Mechanical Flag
Power Consumption - Relay
1.2 VA
Features
Lockable Test Button; Status LED
Response Time
20 msec
Horsepower @ 240V AC
Not Rated
Power Consumption
1.2 VA
Resistance Properties
Shock-Resistant, Vibration-Resistant
Input Voltage
132V AC
Mechanical Operating Durability
10,000,000
Push-To-Test Method
Lockable
IP Rating
IP40
Frequency
50/60 Hz
Minimum Operating Temperature
-40 Degrees F
For Use With
RXZE Socket
Coil Resistance
4,430 ohm
Pin Shape
Flat
Series
Harmony(TM) RXM Series
Motor Rated
Not Rated - Not Rated
Electrical Operating Durability
100,000
Maximum Operating Temperature
131 Degrees F
Maximum Switching Voltage
250V
Weight
1.28 oz
Sealing
Enclosed
Horsepower @ 120V AC
Not Rated
Dielectric Strength
1,300V AC Between Contacts with Micro Disconnection, 2,000V AC Between Coil and Contact with Basic Insulation, 2,000V AC Between Poles with Basic Insulation
Minimum Switching Current
10 mA
Switching Voltage
250 V IEC
Operating Time
20 ms
Protection Category
RT I
Switching Power
Max 1500 VA/168 W; Min 170 mW 10 mA, 17 V
CAD Available
Yes

Description

General Purpose Relay, Base Shape Square, Coil Voltage 120V AC, Contact Form 4PDT, Current Rating 6 A, Electrical Connection Quick-Connect, Flat Pin Width 0.09 in, Number of Pins 14, Pin Shape Flat, Sealing Enclosed, Status Indicator LED Indicator, Mechanical Flag, Contact Rating (AC) 6 A @ 250V, Contact Rating (DC) 6 A @ 28V, Horsepower @ 120V AC Not Rated, Horsepower @ 240V AC Not Rated, Mounting Style Plug-In, Push-To-Test Method Lockable, Body Depth 1.57 in, Body Height 1.06 in

Ratings & reviews