CAD Drawings

Download CAD Files

Socket, General Purpose Relay, Square, 15 A, 8 Pins, Faston Connector

  • Mfr # 782XBXM4L-12D

  • Zoro # G2620021

CAD Available

product price:  $16.49
/ea

Key Features

CAD Drawing
Mounting Style
Socket
Electrical Connection
Faston Connector
Base Shape
Square
Number of Pins
8
Coil Voltage
12V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
782XBXM4L-12D
Zoro #
G2620021
UPC #
-
Country of Origin
China

Dimensions

Overall Height - Relay
1.78 in
Flat Pin Width
0.187 in
Body Depth
1.54 in
Body Height
1.07 in
Overall Depth
2.1 in
Body Width
0.83 in
Width
0.83 in (21 mm)
Depth
1.07 in (27.3 mm)

Details

Item
General Purpose Relay
Mounting Style
Socket
Electrical Connection
Faston Connector
Base Shape
Square
Number of Pins
8
Coil Voltage
12V DC
Current Rating
15 A
Contact Form
DPDT
Contact Rating (AC)
10 A @ 151/277V, 15 A @ 120 to 277/120/150/250V, 7.55 A @ 250V
Contact Rating (DC)
15 A @ 28V (NO), 7.55 A @ 28V (NC)
Contact Material
Gold Flashed Silver Alloy
Standards
CE Certified, CSA Certified, UL Listed
Socket
Mfr. No. 70-459-1, 70-782D8-1A
Status Indicator
LED Indicator, Mechanical Flag
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Features
Gold Flashed Contacts, Removable ID Tag
Socket Code
J
Power Consumption - Relay
1.2 W
Operating Current
10 A at 151/277V, 15 A at 120 to 277V, 15 A at 120/150V, 15 A at 250V, 15 A at 28V, 15 A at 28V (NO), 7.55 A at 250V (NC), 7.55 A at 28V (NC)
Series
782 Series
Input Voltage
12V DC
Electrical Operating Durability
100,000
Weight
1.27 oz
Maximum Switching Voltage
250V AC, 300V DC
Power Consumption
1.15 W, 1.4 VA
Horsepower @ 120V AC
1/2 hp
Coil Resistance
160 ohm
Maximum Operating Temperature
131 Degrees F
Push-To-Test Method
Lockable
Resistance Properties
Shock-Resistant, Vibration-Resistant
For Use With
Automation Panels and Controls
IP Rating
IP40
Horsepower @ 240V AC
1 hp
Motor Rated
Yes
Minimum Operating Temperature
-40 Degrees F
Mechanical Operating Durability
10,000,000
Dielectric Strength
1,500V AC Between Contacts, 2,000V AC Between Coil and Contact, 2,000V AC Between Poles
Minimum Switching Current
10 mA
Response Time
20 msec
Operating Time
20 ms operating; 20 ms tripping
Power consumption in VA
1.4 VA AC
Power consumption in W
1.15 W DC
Product Range
Legacy
Product Certifications
UL; CE; CSA
Connections Terminals
Faston terminals
Motor Power HP
0.5 hp 120 V AC 50/60 Hz; 1 hp 277 V AC 50/60 Hz
Ambient Air Temperature for Storage
-40 to 185°F (-40 to 85°C)
Drop-out Voltage Threshold
>= 0.15 Uc AC; >= 0.1 Uc DC
Control Type
Lockable test button
Shock Resistance
15 gn in operation
Contact Composition
2 NO + 2 NC
Ambient Air Temperature for Operation
-40 to 131°F (-40 to 55°C)
Voltage Range
0.8...1.1 Un AC/DC
Vibration Resistance
+/- 1 mm 10 to 35 Hz); 3 gn 35 to 150 Hz)
CAD Available
Yes

Description

General Purpose Relay, Base Shape Square, Coil Voltage 12V DC, Contact Form DPDT, Current Rating 15 A, Electrical Connection Faston Terminal, Flat Pin Width 0.187 in, Number of Pins 8, Status Indicator LED Indicator, Mechanical Flag, Contact Rating (AC) 10 A @ 151/277V, 15 A @ 120 to 277/120/150/250V (NO), 7.55 A @ 250V (NC), Contact Rating (DC) 15 A @ 28V (NO), 7.55 A @ 28V (NC), Horsepower @ 120V AC 1/2 hp, Horsepower @ 240V AC 1 hp, Mounting Style Socket, Push-To-Test Method Lockable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.