Shop SCHNEIDER ELECTRIC

Plug-In, General Purpose Relay, Square, 12 A, 8 Pins, Quick Connect

  • Mfr # RXM2AB2JD

  • Zoro # G3306633


product price: 
$
11.95
/ea

Key Features

Mounting Style
Plug-In
Electrical Connection
Quick-Connect
Base Shape
Square
Number of Pins
8
Coil Voltage
12V DC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RXM2AB2JD
Zoro #
G3306633
UPC #
785901954392
Country of Origin
Indonesia

Dimensions

Overall Height - Relay
2.17 in
Overall Depth
1.8 in
Body Depth
1.57 in
Body Width
0.82 in
Flat Pin Width
0.09 in
Body Height
1.06 in

Details

Item
General Purpose Relay
Mounting Style
Plug-In
Electrical Connection
Quick-Connect
Base Shape
Square
Number of Pins
8
Coil Voltage
12V DC
Current Rating
12 A
Contact Form
DPDT
Contact Rating (AC)
12 A @ 250V
Contact Rating (DC)
12 A @ 28V
Standards
CE Certified, CSA C22.2 No 14, CSA Certified, EN/IEC 61810-1, GOST, Lloyd's, UL 508, UL Listed
Status Indicator
LED and Mechanical Flag
Socket
Mfr. No. RXZE2M114, RXZE2M114M, RXZE2S108M
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Contact Material
Silver Alloy
Power Consumption - Relay
1.1 W
Socket Code
K
Features
Lockable Test Button; Status LED
IP Rating
IP40
Series
Harmony(TM) RXM Series
Input Voltage
13.2V DC
Response Time
20 msec
Coil Resistance
160 ohm
Maximum Switching Voltage
250V
Mechanical Operating Durability
10,000,000
Minimum Operating Temperature
-40 Degrees F
Resistance Properties
Shock-Resistant, Vibration-Resistant
Sealing
Enclosed
Minimum Switching Current
10 mA
Electrical Operating Durability
100,000
For Use With
RXZE Socket
Horsepower @ 240V AC
Not Rated
Maximum Operating Temperature
131 Degrees F
Dielectric Strength
1,300V AC Between Contacts with Micro Disconnection, 2,000V AC Between Coil and Contact with Basic Insulation, 2,000V AC Between Poles with Basic Insulation
Motor Rated
Not Rated - Not Rated
Pin Shape
Flat
Push-To-Test Method
Lockable
Power Consumption
0.9 W
Horsepower @ 120V AC
Not Rated
Weight
1.28 oz
Operating Time
20 ms
Protection Category
RT I
Switching Power
Max 3000 VA/336 W; Min 170 mW 10 mA, 17 V
Switching Voltage
250 V IEC

Description

General Purpose Relay, Base Shape Square, Coil Voltage 12V DC, Contact Form DPDT, Current Rating 12 A, Electrical Connection Quick-Connect, Flat Pin Width 0.09 in, Number of Pins 8, Pin Shape Flat, Sealing Enclosed, Status Indicator LED Indicator, Mechanical Flag, Contact Rating (AC) 12 A @ 250V, Contact Rating (DC) 12 A @ 28V, Horsepower @ 120V AC Not Rated, Horsepower @ 240V AC Not Rated, Mounting Style Plug-In, Push-To-Test Method Lockable, Body Depth 1.57 in, Body Height 1.06 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.