Socket, General Purpose Relay, Square, 15 A, 8 Pins, Faston Connector

  • Mfr # 782XBXM4L-240A

  • Zoro # G2601523


product price:  $16.29
/ea

Key Features

Mounting Style
Socket
Electrical Connection
Faston Connector
Base Shape
Square
Number of Pins
8
Coil Voltage
240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
782XBXM4L-240A
Zoro #
G2601523
UPC #
-
Country of Origin
China

Dimensions

Overall Height - Relay
1.78 in
Body Height
1.07 in
Flat Pin Width
0.187 in
Body Width
0.83 in
Body Depth
1.54 in
Overall Depth
2.1 in
Depth
1.07 in (27.3 mm)
Width
0.83 in (21 mm)

Details

Item
General Purpose Relay
Mounting Style
Socket
Electrical Connection
Faston Connector
Base Shape
Square
Number of Pins
8
Coil Voltage
240V AC
Current Rating
15 A
Contact Form
DPDT
Contact Rating (AC)
10 A @ 151/277V, 15 A @ 120 to 277/120/150/250V, 7.55 A @ 250V
Contact Rating (DC)
15 A @ 28V (NO), 7.55 A @ 28V (NC)
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Power Consumption - Relay
1.2 VA
Status Indicator
LED Indicator, Mechanical Flag
Features
Gold Flashed Contacts, Removable ID Tag
Socket
Mfr. No. 70-459-1, 70-782D8-1A
Socket Code
J
Contact Material
Gold Flashed Silver Alloy
Standards
CE Certified, CSA Certified, UL Listed
Horsepower @ 240V AC
1 hp
Operating Current
10 A at 151/277V, 15 A at 120 to 277V, 15 A at 120/150V, 15 A at 250V, 15 A at 28V, 15 A at 28V (NO), 7.55 A at 250V (NC), 7.55 A at 28V (NC)
Coil Resistance
17,720 ohm
Response Time
20 msec
Maximum Switching Voltage
250V AC, 300V DC
Minimum Switching Current
10 mA
Dielectric Strength
1,500V AC Between Contacts, 2,000V AC Between Coil and Contact, 2,000V AC Between Poles
Power Consumption
1.15 W, 1.4 VA
For Use With
Automation Panels and Controls
Maximum Operating Temperature
131 Degrees F
Minimum Operating Temperature
-40 Degrees F
Weight
1.27 oz
Series
782 Series
Input Voltage
240V AC
Mechanical Operating Durability
10,000,000
Push-To-Test Method
Lockable
Electrical Operating Durability
100,000
Horsepower @ 120V AC
1/2 hp
Resistance Properties
Shock-Resistant, Vibration-Resistant
IP Rating
IP40
Motor Rated
Yes
Power consumption in VA
1.4 VA AC
Operating Time
20 ms operating; 20 ms tripping
Connections Terminals
Faston terminals
Product Certifications
UL; CE; CSA
Product Range
Legacy
Shock Resistance
15 gn in operation
Power consumption in W
1.15 W DC
Vibration Resistance
+/- 1 mm 10 to 35 Hz); 3 gn 35 to 150 Hz)
Voltage Range
0.8...1.1 Un AC/DC
Ambient Air Temperature for Storage
-40 to 185°F (-40 to 85°C)
Control Type
Lockable test button
Motor Power HP
0.5 hp 120 V AC 50/60 Hz; 1 hp 277 V AC 50/60 Hz
Ambient Air Temperature for Operation
-40 to 131°F (-40 to 55°C)
Drop-out Voltage Threshold
>= 0.15 Uc AC; >= 0.1 Uc DC
Contact Composition
2 NO + 2 NC

Description

General Purpose Relay, Base Shape Square, Coil Voltage 240V AC, Contact Form DPDT, Current Rating 15 A, Electrical Connection Faston Terminal, Flat Pin Width 0.187 in, Number of Pins 8, Status Indicator LED Indicator, Mechanical Flag, Contact Rating (AC) 10 A @ 151/277V, 15 A @ 120 to 277/120/150/250V (NO), 7.55 A @ 250V (NC), Contact Rating (DC) 15 A @ 28V (NO), 7.55 A @ 28V (NC), Horsepower @ 120V AC 1/2 hp, Horsepower @ 240V AC 1 hp, Mounting Style Socket, Push-To-Test Method Lockable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.