This item is Discontinued.

Schneider Electric Plug-In, General Purpose Relay, Square, 3 A, 14, Faston Connector 792XDX3M4L-24A

Plug-In, General Purpose Relay, Square, 3 A, 14, Faston Connector (Discontinued)

  • Mfr # 792XDX3M4L-24A
  • Zoro # G0316885
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
792XDX3M4L-24A
Zoro #
G0316885
UPC #
-
Country of Origin
China

Dimensions

Overall Height - Relay
1.54 in
Body Depth - Relay
0.83 in
Body Height - Relay
1.54 in
Body Width - Relay
1.1 in
Overall Depth
1.81 in
Body Height
1.07 in
Body Width
0.83 in
Body Depth
1.57 in
Flat Pin Width
0.02 in
Depth
1.07 in (27.2 mm)
Width
0.83 in (21 mm)
Height
1.57 in (40 mm)

Details

Item
General Purpose Relay
Mounting Style
Plug-In
Electrical Connection
Faston Connector
Base Shape
Square
Number of Pins
14
Coil Voltage
24V AC
Current Rating
3 A
Contact Form
4PDT
Contact Rating (AC)
1 A @ 250V, 2 A @ 250V, 3 A @ 120/240/277V
Contact Rating (DC)
1 A @ 28V, 2 A @ 28V, 3 A @ 30V
Number of Pins - Relay
14
Base Type - Plug In Relay
Square
Standards
CE Certified, CSA Certified, UL Listed
Pins
14
Mounting - Relay
Plug In
Power Consumption - Relay
1.2 VA
Push To Test
Lockable
Green Environmental Attribute
RoHS 2011/65/EU Compliant
DC Contact Rating - Relay
3A @ 28V
Item - Relay
General Purpose Relay
Status Indicator
LED Indicator, Mechanical Flag
Socket
Mfr. No. 70-782E14, 70-461
Base Type
Square
Contact Form - Relay
4PDT
Socket Code
P
Contact Rating
3A @ 277VAC/30VDC
HP @ 120V
1/2 hp
AC Contact Rating - Relay
3A @ 277V
Contact Material
Gold Plated Bifurcated Silver
Coil Volts
24V AC
HP @ 240V
1 hp
Series
792 Series
Push-To-Test Method
Lockable
Minimum Switching Current
3 mA
Operating Current
1 A at 250V AC-1 (NC Conforming to IEC), 1 A at 28V DC-1 (NC Conforming to IEC), 2 A at 250V AC-1 (NO Conforming to IEC), 2 A at 28V DC-1 (NO Conforming to IEC), 3 A at 120V AC (Conforming to UL), 3 A at 240/277V AC (Conforming to UL), 3 A at 30V DC (Conforming to UL)
Mechanical Operating Durability
10,000,000
Weight
1.31 oz
Input Voltage
24V AC
Horsepower @ 120V AC
1/16 hp
Electrical Operating Durability
100,000
Maximum Switching Voltage
250V AC, 300V DC
Maximum Operating Temperature
131 Degrees F
Motor Rated
Yes
Horsepower @ 240V AC
1 hp
Dielectric Strength
1,300V AC Between Contacts, 2,000V AC Between Coil and Contact, 2,000V AC Between Poles
Resistance Properties
Shock-Resistant, Vibration-Resistant
Minimum Operating Temperature
-40 Degrees F
For Use With
General Purpose Relay
Coil Resistance
177 ohm
IP Rating
IP40
Response Time
25 msec
Power Consumption
0.9 VA
Mounting
Panel; DIN rail
Power consumption in VA
0.9 VA AC
Control Type
Lockable test button
Rated Operational Current
3 A at 240/277 V AC conforming to UL; 3 A at 120 V AC conforming to UL; 3 A at 30 V DC conforming to UL; 2 A at 250 V AC-1 (NO) conforming to IEC; 2 A at 28 V DC-1 (NO) conforming to IEC; 1 A at 250 V AC-1 (NC) conforming to IEC; 1 A at 28 V DC-1 (NC) conforming to IEC
Voltage Range
0.8...1.1 Un AC/DC
Operating Time
25 ms; 20 ms at maximum rated voltage
Surge Withstand Duration
1.2/50µs
Ambient Air Temperature for Storage
-40 to 185°F (-40 to 85°C)
Product Range
Legacy
Product Certifications
UL; CSA; CE
Mechanical Durability
10000000 cycles
Local Signalling
LED; Flag
Electrical Durability
100000 cycles resistive
Contact Composition
4 NO + 4 NC
Shock Resistance
10 gn in operation; 30 gn not operating
Product Type
Relay
Drop-out Voltage Threshold
>= 0.15 Uc AC; >= 0.1 Uc DC
Ambient Air Temperature for Operation
-40 to 131°F (-40 to 55°C)
Connections Terminals
Faston connectors
Vibration Resistance
3 gn 35 to 150 Hz)operating; +/- 1 mm 10 to 35 Hz)operating; 5 gn 35 to 150 Hz)not operating; +/- 1 mm 10 to 35 Hz)not operating
Motor Power HP
0.0625 hp 120 V AC

Description

General Purpose Relay, Base Shape Square, Coil Voltage 24V AC, Contact Form 4PDT, Current Rating 3 A, Electrical Connection Faston Connector, Flat Pin Width 0.02 in, Number of Pins 14, Status Indicator LED Indicator, Mechanical Flag, Contact Rating (AC) 1 A @ 250V, 2 A @ 250V, 3 A @ 120/240/277V, Contact Rating (DC) 1 A @ 28V, 2 A @ 28V, 3 A @ 30V, Horsepower @ 120V AC 1/16 hp, Horsepower @ 240V AC 1 hp, Mounting Style Plug-In, Push-To-Test Method Lockable, Body Depth 1.57 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.