CAD
Shop SCHNEIDER ELECTRIC
Additional $185.00 delivery surcharge applies per item.
See details
See all product information
Create Account
General Purpose Transformer, 45 kVA, NEMA 2, 120V AC, 208V AC Wye, 600V AC
- Mfr # EXN45T65H
- Zoro # G814840905
CAD Available
product price:Â
$
5,095.99
/ea
Key Features
CAD Drawing
Input Voltage - Transformer
600 V delta
Output Voltage
120V AC, 208V AC Wye
Power Rating
45 kVA
Phase
Three
Hz - Electrical
60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EXN45T65H
- Zoro #
- G814840905
- UPC #
- 785901393153
- Country of Origin
- United States
- CAD Available
- Yes
- Item
- Dry Type Power Distribution Transformer
- Input Voltage - Transformer
- 600 V delta
- Output Voltage
- 120V AC, 208V AC Wye
- Power Rating
- 45 kVA
- Phase
- Three
- Hz - Electrical
- 60 Hz
- NEMA Enclosure Rating
- NEMA 2
- IP Rating
- IP11
- Winding Material
- Aluminum
- Temperature Rise
- 150 Degrees C
- Standards
- RoHS, UL 1561
- Input Voltage
- 600V AC
- Sound Level
- 39 dB
- Voltage Function
- Step Down
- Frequency
- 60 Hz
- Enclosure Material
- Aluminum
Dimensions
- Overall Height
- 29.33 in
- Overall Width
- 25.51 in
- Overall Depth
- 25.95 in
Description
Dry Type Power Distribution Transformer, IP Rating IP11
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.