Shop SCHNEIDER ELECTRIC

Globe Valves

  • Mfr # VP222A-250H-1630-U181
  • Zoro # G024263099

product price: 
$
50,070.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VP222A-250H-1630-U181
Zoro #
G024263099
UPC #
711426078770
Country of Origin
Slovenia

Description

**Valve Assembly:** * Body Size: **Valve Body (VP222A-250CQH):** + Body Size: 10 in + Configuration: 2-Way + Type: Pressure Independent + Connection: Flanged + Material Trim: Brass + Flow Rate Range: 652 to 1630 gpm + Actuator Type: **Actuator: (MP4000):** - Actuator Type: Electric - Control Signal: Proportional - Loss of Power Type: Non-Spring Return - Loss of Power Position: Fail in place - Power Input Voltage: 24 VAC - Leads and Connections: No leads - Force: 4000 N N - Mechanical Movement: Linear - Protection Rating: IP54**Assembly Components:** - Valve Body: VP222A-250CQH - Valve Range: SmartX PIBCV - Valve Linkage: None, tool-less connection - Actuator: MP4000 - Actuator Range: SmartX Actuator **Product Alert: Not for use with steam**

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.