Zoro Homepage
This item is Discontinued.
Schneider Electric Graphical Touch Panel, 3.4 In STN VJDSTKSTO511

Graphical Touch Panel, 3.4 In STN (Discontinued)

  • Mfr # VJDSTKSTO511
  • Zoro # G4383416
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VJDSTKSTO511
Zoro #
G4383416
UPC #
785901853732
Country of Origin
Japan

Dimensions

Height
3.05"
Width
4.59"
Depth
1.44"

Details

Item
Graphical Touch Panel
Display Type
STN Monochrome
Port Type
1 RS232C/RS485, 1 USB2.0 Type A, 1 USB2.0 Type MiniB
Memory
32Mb DRAM
Display
200 x 80 Pixels
Special Features
LED backlight: green/orange/red
Voltage
24VDC
For Use With
Major PLCs Including Schneider Electric, Allen Bradley, Siemens, more

Description

Graphical Touch Panel, STN Monochrome, Voltage 24V DC, Display 200 x 80 Pixels, 32Mb DRAM Memory, Port Type 1 RS232C/RS485, 1 USB2.0 Type A, 1 USB2.0 Type MiniB, Width 4.59 in, Height 3.05 in, Depth 1.44 in, For Use With Major PLCs Including Schneider Electric, Allen Bradley, Siemens, more, LED backlight: green/orange/red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.