Item
Illuminated Push Button
Operator Illumination
Illuminated
Terminal Connection
Screw Clamp
Standards
CSA C22.2 No 14, JIS C8201-5-1, IEC 60947-5-4, IEC 60947-1, UL 508, IEC 60947-5-1, JIS C8201-1
Bezel Material
dark grey plastic
Type of Operator
spring return
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600 IEC 60947-5-1, 6 A 120 V, AC-15, A600 IEC 60947-5-1, 0.1 A 600 V, DC-13, Q600 IEC 60947-5-1, 0.27 A 250 V, DC-13, Q600 IEC 60947-5-1, 0.55 A 125 V, DC-13, Q600 IEC 60947-5-1, 1.2 A 600 V, AC-15, A600 IEC 60947-5-1
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27, 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Product or Component Type
illuminated push-button
Nema Degree of Protection
NEMA 13, NEMA 4X
Range of Product
Harmony XB5
Ip Degree of Protection
IP66 IEC 60529, IP69, IP69K, IP67
Electrical Reliability
λ < 10exp(-6) 5 V, 1 mA in clean environment IEC 60947-5-4, λ < 10exp(-8) 17 V, 5 mA in clean environment IEC 60947-5-4
Ambient Air Temperature For Storage
-40-70°C
Light Source
bulb not included
Short-Circuit Protection
10 A cartridge fuse gG IEC 60947-5-1
Contacts Usage
standard contacts
Shape of Signaling Unit Head
round
Light Block Supply
direct <2.4 W
[Us] Rated Supply Voltage
<= 250 V
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end IEC 60947-1, screw clamp terminals, 1 x 0.22...2 x 2.5 mm² without cable end IEC 60947-1
Overvoltage Category
class II IEC 60536
Operating Travel
1.5 mm NC changing electrical state), 2.6 mm NO changing electrical state), 4.3 mm total travel)
Contact Operation
slow-break
Positive Opening
with IEC 60947-5-1 appendix K
[Uimp] Rated Impulse Withstand Voltage
6 kV IEC 60947-1
Electrical Durability
1000000 cycles, AC-15, 2 A 230 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C, 1000000 cycles, AC-15, 3 A 120 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C, 1000000 cycles, AC-15, 4 A 24 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C, 1000000 cycles, DC-13, 0.2 A 110 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C, 1000000 cycles, DC-13, 0.5 A 24 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C
[Ui] Rated Insulation Voltage
600 V 3)IEC 60947-1
Operator Additional Information
with plain lens
Ambient Air Temperature For Operation
-40-55°C
[Ith] Conventional Free Air Thermal Current
10 A IEC 60947-5-1
Device Presentation
complete product
Terminals Description Iso N°1
(13-14)NO, (21-22)NC
Shape of Screw Head
cross Philips no 1, cross pozidriv No 1, slotted flat Ø 4 mm, slotted flat Ø 5.5 mm
Ik Degree of Protection
IK05 conforming to IEC 50102
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Tightening Torque
0.8-1.2 N.m IEC 60947-1
Mechanical Durability
10000000 cycles
Operating Force
3.5 N NC changing electrical state, 3.8 N
Fixing Collar Material
plastic
Operator Profile
green flush, unmarked
Contacts Type And Composition
1 NO + 1 NC
Cap/Operator or Lens Colour
green
Contacts Material
silver alloy (Ag/Ni)
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Type Of Operator
spring return
Cap/Operator Or Lens Colour
green
Product Certifications
GL || LROS (Lloyds register of shipping) || CSA || UL Listed || BV || DNV
Product Or Component Type
illuminated push-button
Ip Degree Of Protection
IP66 IEC 60529 || IP69 || IP69K || IP67
Shape Of Signaling Unit Head
round
Ik Degree Of Protection
IK05 IEC 50102
Shape Of Screw Head
cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm