This item is Discontinued.

Schneider Electric Illuminated push-button, Harmony 9001K, metal, metal guard flush, green, 30mm, spring return, 220-240V, 1 C/O 9001K3L7GH13

Illuminated push-button, Harmony 9001K, metal, metal guard flush, green, 30mm, spring return, 220-240V, 1 C/O (Discontinued)

  • Mfr # 9001K3L7GH13
  • Zoro # G3306174
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001K3L7GH13
Zoro #
G3306174
UPC #
-
Country of Origin
Mexico

Dimensions

Size
30 mm
Cad Overall Height
42 mm
Cad Overall Width
54 mm
Cad Overall Depth
106 mm
Mounting Diameter
30 mm

Details

Item
Green illuminated pushbutton 0 30 - flus
Bezel Material
metal
Standards
EN/IEC 60947-5-1 || CSA C22.2 No 14 || EN/IEC 60947-1 || JIS C 4520 || JIS C 852 || UL 508 || EN/IEC 60947-5-4
[Uimp] Rated Impulse Withstand Voltage
2.5 kV IEC 60947-1
Vibration Resistance
7 gn 2-500 Hz)IEC 60068-2-6
Bulb Base
BA 9s
Cap/Operator Or Lens Colour
green
Short-Circuit Protection
10 A cartridge fuse IEC 60947-5-1
Type Of Operator
spring return
[Icm] Rated Short-Circuit Making Capacity
12 kA 600 V AC-15, 7200 VA || 15 kA 480 V AC-15, 7200 VA || 30 kA 240 V AC-15, 7200 VA || 60 kA 120 V AC-15, 7200 VA
Operator Profile
green flush, unmarked, flush
[Us] Rated Supply Voltage
220 to 240 V, 220 to 240 V AC
Contacts Type And Composition
1 C/O
Mechanical Durability
5000000 cycles
Terminals Description Iso N°1
(13-14-11-12)OF
Tightening Torque
0.8-0.8 N.m IEC 60947-1
Light Block Supply
via integral transformer, via integral transformer 6 V
Connections - Terminals
screw clamp terminals 1 x 0.22 to 2 x 1.5 mm² IEC 60947-1
[Ui] Rated Insulation Voltage
250 V 3)IEC 60947-1
[Ith] Conventional Free Air Thermal Current
10 A
Device Short Name
9001K
Product Or Component Type
illuminated push-button
Contact Operation
standard
Device Presentation
complete product
Ambient Air Temperature For Storage
-40-70°C
Operating Position
any position
Contacts Material
silver alloy contacts
Positive Opening
without
Rated Breaking Capacity
1.2 kA 600 V AC-15, 720 VA || 1.5 kA 480 V AC-15, 720 VA || 3 kA 240 V AC-15, 720 VA || 6 kA 120 V AC-15, 720 VA || 0.1 kA 600 V DC-13 || 0.27 kA 250 V DC-13 || 0.55 kA 125 V DC-13
Operator Additional Information
metal guard
Ip Degree Of Protection
IP66 IEC 60529
Light Source
incandescent, incandescent bulb
Nema Degree Of Protection
NEMA 1 || NEMA 12 || NEMA 13 || NEMA 2 || NEMA 3 || NEMA 3R || NEMA 4
Overvoltage Category
class II IEC 61140
Shape Of Screw Head
cross slotted
Protective Treatment
TC
Supply Frequency
50 to 60 Hz
Ambient Air Temperature For Operation
-25-70°C
Shock Resistance
50 gn IEC 60068-2-27
Shape Of Signaling Unit Head
octagonal
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600-Q600 NEMA
Product Certifications
UL 508 || NEMA
Range of Product
Harmony 9001K

Description

Green illuminated pushbutton 0 30 - flus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.