Complete illuminated push button, Harmony XB6, green square flush, 16mm, spring return 1NO 12.24V

  • Mfr # XB6CW3B1B

  • Zoro # G3303882


product price:  $36.75
/ea

Key Features

Push Button Style
Flush
Operator Illumination
Illuminated
Panel Cutout Diameter
16 mm
Head Color
Green
Terminal Connection
Faston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB6CW3B1B
Zoro #
G3303882
UPC #
-
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
16 mm
Width
18 mm
Height
18 mm
Mounting Diameter
16 mm
Cad Overall Height
18 mm
Cad Overall Width
18 mm
Cad Overall Depth
57 mm

Details

Item
Illuminated Push Button
Push Button Style
Flush
Operator Illumination
Illuminated
Head Color
Green
Terminal Connection
Faston
Standards
EN/IEC 60947-1, JIS C 4520, EN/IEC 60947-5-5, JIS C 852, EN/IEC 60947-5-1, CSA C22.2 No 14
Type of Operator
spring return
Bezel Material
plastic
Nema Degree of Protection
NEMA 13 UL 50, NEMA 4 UL 50, NEMA 4X UL 50, NEMA 13 CSA C22.2 No 94, NEMA 4 CSA C22.2 No 94, NEMA 4X CSA C22.2 No 94
Bulb Base
integral LED
Current Consumption
15 mA
Ambient Air Temperature For Operation
-25-70°C
Signalling Type
steady
Electrical Reliability
λ = 10exp(-8) 5 V 1 mA with confidence level of 90 % IEC 60947-5-4
Operating Position
any position
Device Short Name
XB6
Connections - Terminals
Faston connectors 2.8 x 0.5 mm
Product or Component Type
complete illuminated push-button
Contact Operation
slow-break
Resistance To Electrostatic Discharge
6 kV on contact (on metal parts) IEC 61000-4-2, 8 kV in free air (in insulating parts) IEC 61000-4-2
Operating Travel
1 mm NO changing electrical state), 3.5 mm total travel)
Positive Opening
with EN/IEC 60947-5-1 appendix K
Ambient Air Temperature For Storage
-40-70°C
Short-Circuit Protection
6 A cartridge fuse gG
Shape of Signaling Unit Head
square
[Us] Rated Supply Voltage
12...24 V AC/DC
Ip Degree of Protection
IP65 IEC 60529
[Uimp] Rated Impulse Withstand Voltage
4 kV EN/IEC 60947-1
Electrical Durability
1000000 cycles, AC-15 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C, 1000000 cycles, DC-13 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27, 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Resistance To Fast Transients
2 kV IEC 61000-4-4
Electromagnetic Emission
class B IEC 55011
Range of Product
Harmony XB6
Operator Profile
green flush, unmarked
[Ui] Rated Insulation Voltage
250 V 3)EN/IEC 60947-1
Operating Force
3.5 N NO changing electrical state
Resistance To Electromagnetic Fields
10 V/m IEC 61000-4-3
Terminals Description Iso N°1
(13-14)NO
Contacts Material
silver alloy (Ag/Ni)
Supply Voltage Limits
6-30 V AC/DC
Vibration Resistance
+/- 3 mm 2-500 Hz)IEC 60068-2-6, 5 gn 2-500 Hz)IEC 60068-2-6
Electrical Shock Protection Class
class II IEC 61140
Protective Treatment
TC
Light Source
LED
Surge Withstand
1 kV direct contact IEC 61000-4-5, 2 kV in free air IEC 61000-4-5
Contacts Type And Composition
1 NO
[Ie] Rated Operational Current
3 A 120 V, AC-15, B300 EN/IEC 60947-5-1, 1.5 A 240 V, AC-15, B300 EN/IEC 60947-5-1, 0.1 A 250 V, DC-13, R300 EN/IEC 60947-5-1, 0.22 A 125 V, DC-13, R300 EN/IEC 60947-5-1
Type Of Operator
spring return
Ip Degree Of Protection
IP65 IEC 60529
Product Certifications
GOST || CCC || UL || CSA
Nema Degree Of Protection
NEMA 13 UL 50 || NEMA 4 UL 50 || NEMA 4X UL 50 || NEMA 13 CSA C22.2 No 94 || NEMA 4 CSA C22.2 No 94 || NEMA 4X CSA C22.2 No 94
Shape Of Signaling Unit Head
square
Product Or Component Type
complete illuminated push-button

Description

Green square flush complete illum pushbu

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.