Shop SCHNEIDER ELECTRIC

GV 0.75IN 7.5CV N.O UNION END

  • Mfr # VF-7211-110-4-06
  • Zoro # G224282425

product price: 
$
588.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VF-7211-110-4-06
Zoro #
G224282425
UPC #
-
Country of Origin
United States

Description

**Valve Assembly:** * Body Size: 3/4 in * Configuration: 2-Way * Type: Globe * Body Pattern: Straightway * Connection: NPT * Stem Flow Action: Stem up A open * Material Trim: Brass * Flow Coefficient: 7.5 cv * Close-Off Pressure: 157 PSI * Actuator Type: Electric * Control Signal: Floating * Loss of Power Position: Non-Spring Return * Power Input Voltage: 24 VAC, 20 to 24 VDC * Force: 78 lbf * Mechanical Movement: Linear * Additional Features: LED Status Indicator * Protection Rating: NEMA 2 **Assembly Components:** * Valve Body: VB-7211-0-4-06 * Actuator: MG350V-24F * Actuator Range: SmartX Actuator * Actuator Comment: Compatible w/ 2-Position Form A 24 VAC/VDC input. * Linkage: Integral linkage

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.