Shop SCHNEIDER ELECTRIC
Create Account
GV 1.5IN 3W 28CV FLPR NSR 24V
- Mfr # VU-7313-680-4-10
- Zoro # G524293695
product price:Â
$
2,223.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VU-7313-680-4-10
- Zoro #
- G524293695
- UPC #
- 711426029116
- Country of Origin
- United States
Description
**Valve Assembly:** * Body Size: 1-1/2 in * Configuration: 3-Way Mixing * Type: Globe * Connection: NPT * Stem Flow Action: Stem down flow A to AB * Material Trim: Brass * Flow Coefficient: 28 cv * Close-Off Pressure: 88 PSI * Actuator Type: Electric * Control Signal: Floating, Proportional * Control Signal Range: 0 to 10 VDC, 2 to 10 VDC, 4 to 20mA with 500 ohm resistor * Loss of Power Type: Non-Spring Return * Loss of Power Position: Fail in place * Power Input Voltage: 24 VAC/VDC, 20 to 29 VDC * Leads and Connections: Terminal Block * Force: 179 lbf * Mechanical Movement: Linear * Protection Rating: NEMA 1 **Assembly Components:** * Valve Body: VB-7313-0-4-10 * Valve Range: Venta * Valve Linkage: None, tool-less connection * Actuator: M800A-VB * Actuator Range: FORTA **Product Alert: Not for use with steam**
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.