Shop SCHNEIDER ELECTRIC
Create Account
GV 3IN 3W SLTCV 2P SR 24V 220F
- Mfr # VA-8303-596-5-13
- Zoro # G324294809
product price:Â
$
6,599.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VA-8303-596-5-13
- Zoro #
- G324294809
- UPC #
- 711426014754
- Country of Origin
- United States
Description
**Valve Assembly:** * Body Size: 3 in * Configuration: 3-Way Mixing/Diverting * Type: Globe * Connection: Flanged * Stem Flow Action: Stem up, mixing closed A to AB, diverting closed AB to A * Material Trim: Brass * Flow Coefficient: See documentation for cv cv * Close-Off Pressure: 35 PSI * Actuator Type: Electric * Control Signal: 2-Position (On/Off) * Loss of Power Type: Spring Return * Power Input Voltage: 24 VAC/VDC, 22 to 30 VDC * Leads and Connections: 3 ft Appliance * Force: 220 lbf * Mechanical Movement: Linear * Protection Rating: NEMA 4 **Assembly Components:** * Valve Body: VB-8303-0-5-13 * Valve Range: Balanced Plug Technology * Valve Linkage: None, tool-less connection * Actuator: MA61-7203 * Actuator Range: SmartX Actuator **Product Alert: Flow Coefficient varies depending on configuration; see documentation for further details. Not for use with steam.**
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.