Shop SCHNEIDER ELECTRIC
Create Account
GV 4IN 3W 190CV PR SR 24V 133T
- Mfr # VS-8303-556-5-14
- Zoro # G324277314
product price:Â
$
7,169.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VS-8303-556-5-14
- Zoro #
- G324277314
- UPC #
- 711426013306
- Country of Origin
- United States
Description
**Valve Assembly:** * Body Size: 4 in * Configuration: 3-Way Mixing/Diverting * Type: Globe * Connection: Flanged * Stem Flow Action: Stem up, mixing closed A to AB, diverting closed AB to A * Material Trim: Brass * Flow Coefficient: 190 cv * Close-Off Pressure: 35 PSI * Actuator Type: Electric * Control Signal: Proportional * Control Signal Range: 2 to 10 VDC, 4 to 20 mAdc * Loss of Power Type: Spring Return * Power Input Voltage: 24 VAC/VDC, 22 to 30 VDC * Leads and Connections: 3 ft Appliance * Torque: 133 in-lb * Mechanical Movement: Rotary * Protection Rating: NEMA 1, NEMA 2 **Assembly Components:** * Valve Body: VB-8303-0-5-14 * Valve Range: Balanced Plug Technology * Valve Linkage: AV-607-1 * Actuator: MS41-7153 * Actuator Range: SmartX Actuator * Actuator Comment: NEMA 1. NEMA 2 (IEC IP54) with conduit connector in the down position. **Product Alert: Not for use with steam.**
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.