Shop SCHNEIDER ELECTRIC
Additional $150.00 delivery surcharge applies per item.
See details
Create Account
GV 6IN 2W 370CV PR SR 24V 133T
- Mfr # VS-8223-556-5-16
- Zoro # G524262523
product price:Â
$
8,348.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VS-8223-556-5-16
- Zoro #
- G524262523
- UPC #
- 711426013023
- Country of Origin
- United States
Description
**Valve Assembly:** * Body Size: 6 in * Configuration: 2-Way * Type: Globe * Connection: Flanged * Stem Flow Action: Stem up A closed * Material Trim: Brass * Flow Coefficient: 370 cv * Close-Off Pressure: 125 PSI * Actuator Type: Electric * Control Signal: Proportional * Control Signal Range: 2 to 10 VDC, 4 to 20 mAdc * Loss of Power Type: Spring Return * Loss of Power Position: Normally closed * Power Input Voltage: 24 VAC/VDC, 22 to 30 VDC * Leads and Connections: 3 ft Appliance * Torque: 133 in-lb * Mechanical Movement: Rotary * Protection Rating: NEMA 1, NEMA 2 **Assembly Components:** * Valve Body: VB-8223-0-5-16 * Valve Range: Balanced Plug Technology * Valve Linkage: AV-609-1 * Actuator: MS41-7153 * Actuator Range: SmartX Actuator * Actuator Comment: NEMA 1. NEMA 2 (IEC IP54) with conduit connector in the down position.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.