Shop SCHNEIDER ELECTRIC
Additional $175.00 delivery surcharge applies per item.
See details
Create Account
GV 6IN 3W 500CV PR NSR 24V
- Mfr # VS-8303-516-5-16
- Zoro # G924262963
product price:Â
$
19,976.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VS-8303-516-5-16
- Zoro #
- G924262963
- UPC #
- 711426011388
- Country of Origin
- United States
Description
**Valve Assembly:** * Body Size: 6 in * Configuration: 3-Way Mixing/Diverting * Type: Globe * Connection: Flanged * Stem Flow Action: Stem up, mixing closed A to AB, diverting closed AB to A * Material Trim: Brass * Flow Coefficient: 500 cv * Close-Off Pressure: 32 PSI * Actuator Type: Electric * Control Signal: Proportional * Control Signal Range: 2 to 10 VDC, 4 to 20 mAdc * Loss of Power Type: Non-Spring Return * Loss of Power Position: Fail in place * Power Input Voltage: 24 VAC/VDC, 22 to 30 VDC * Leads and Connections: 3 ft Plenum * Torque: 300 in-lb * Mechanical Movement: Rotary * Protection Rating: NEMA 1, NEMA 4 **Assembly Components:** * Valve Body: VB-8303-0-5-16 * Valve Range: Balanced Plug Technology * Valve Linkage: AV-609-1 * Actuator: MS41-6343 * Actuator Range: SmartX Actuator **Product Alert: Not for use with steam.**
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.