Shop SCHNEIDER ELECTRIC
Create Account
GV .75IN 2W 7.5CV MOD NSR 24V
- Mfr # VS-7211-112-4-06
- Zoro # G324271435
product price:Â
$
592.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VS-7211-112-4-06
- Zoro #
- G324271435
- UPC #
- -
- Country of Origin
- United States
Description
**Valve Assembly:** * Body Size: 3/4 in * Configuration: 2-Way * Type: Globe * Body Pattern: Straightway * Connection: NPT * Stem Flow Action: Stem up A open * Material Trim: Brass * Flow Coefficient: 7.5 cv * Close-Off Pressure: 135 PSI * Actuator Type: Electric * Control Signal: Modulating * Control Signal Range: 0 to 10 VDC, 2 to 10 VDC, 4 to 20 mAdc * Loss of Power Position: Non-Spring Return Loss of Power Position: Fail in place* Power Input Voltage: 24 VAC, 20 to 24 VDC * Force: 67 lbf * Mechanical Movement: Linear * Additional Features: Feedback and LED Status Indicator * Protection Rating: NEMA 2 **Assembly Components:** * Valve Body: VB-7211-0-4-06 * Actuator: MGF350V-24MP * Actuator Range: SmartX Actuator * Actuator Comment: Field selectable. The 2 to 10 VDC output signal range also includes an alarm signal * Linkage: Integral linkage
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.