Shop SCHNEIDER ELECTRIC
Create Account
GV .75IN 2W 7.5CV PWM NSR 24V
- Mfr # VF-7213-112-4-06
- Zoro # G524266736
product price:Â
$
554.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VF-7213-112-4-06
- Zoro #
- G524266736
- UPC #
- -
- Country of Origin
- United States
Description
**Valve Assembly:** * Body Size: 3/4 in * Configuration: 2-Way * Type: Globe * Connection: NPT * Stem Flow Action: Stem up A open * Material Trim: Brass * Flow Coefficient: 7.5 cv * Close-Off Pressure: 135 PSI * Actuator Type: Electric * Control Signal: Floating, Pulse Width Modulating * Loss of Power Position: Non-Spring Return Loss of Power Position: Fail in place* Power Input Voltage: 24 VAC, 20 to 24 VDC * Force: 67 lbf * Mechanical Movement: Linear * Additional Features: Feedback and LED Status Indicator * Protection Rating: NEMA 2 **Assembly Components:** * Valve Body: VB-7213-0-4-06 * Actuator: MGF350V-24FP * Actuator Range: SmartX Actuator * Actuator Comment: Compatible w/ 2-Position Form A 24 VAC/VDC input. Field selectable 0.59 to 2.93 sec and 0.1 to 25.5 sec PWM ranges. * Linkage: Integral linkage
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.