Shop SCHNEIDER ELECTRIC

HubWireless, 60mm, Plastic, Black, Green

  • Mfr # ZBRN2
  • Zoro # G0196728

product price: 
$
411.99
/ea
Free Shipping & Returns

Key Features

Power Rating
4 W max
Material
Plastic
Height
90 mm
Voltage
24V AC to 240V AC, 24V DC to 240V DC
Color
Black, Green
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZBRN2
Zoro #
G0196728
UPC #
785901193722
Country of Origin
Indonesia

Dimensions

Height
90 mm
Width
122 mm
Overall Length
60 mm
Depth
60 mm
Wire Rope Length
60 mm
Length
60 mm
Fits Chest Size
Harmony Hub Wireless, Mercury Free

Details

Item
Hub Wireless
Power Rating
4 W max
Material
Plastic
Voltage
24V AC to 240V AC, 24V DC to 240V DC
Color
Black, Green
For Use With
Harmony XB5R Series
Features
Harmony Hub Wireless, Mercury Free
Standards
CSA C22.2 No 14, EN 62311, EN/IEC 60950-1, EN/IEC 61131-2, ETSI EN 300 328, ETSI EN 300 440-2, UL 508
Compatible with Series
XB5R
Compatible Product Type
Contact Blocks, Push Buttons
Ip Degree Of Protection
IP20 IEC 60529 casing) || IP20 terminals)
Short-Circuit Protection
16 A GB2 circuit breaker
Response Time
< 30 ms
Housing Material
self-extinguishing plastic
Operating Altitude
0 to 6561.68 ft (0 to 2000 m)
[Us] Rated Supply Voltage
24 to 240 V AC/DC 50/60 Hz - 10 to 10 %
Pollution Degree
2 IEC 60664-1
Breaking Capacity
750 VA, 15 W
Surge Withstand
1 kV differential mode IEC 61000-4-5 || 2 kV common mode IEC 61000-4-5
Control Circuit Frequency
50 to 60 Hz +/- 10 %
Antenna Gain
0 dBi
Device Short Name
ZBRN2
[Uimp] Rated Impulse Withstand Voltage
4 kV
Immunity To Microbreaks
10 ms
Shock Resistance
10 gn 16 ms) 6000 shocks IEC 60068-2-27
Radio Channels Utilisation
Less than or Equal to 60 devices
Status Led
1 LED Green power ON || 1 LED Yellow communication network || 5 LEDs Red function mode || 1 LED green and yellow reception signal
Electromagnetic Compatibility
1.2/50µs shock waves immunity test 1 kV differential mode) IEC 61000-4-5 || 1.2/50µs shock waves immunity test 2 kV common mode) IEC 61000-4-5 || immunity to microbreaks and voltage drops 10 ms IEC 61000-4-11
Vibration Resistance
+/- 3.5 mm 5-14 Hz) IEC 60068-2-6 || 1 gn 5-150 Hz) on panel mounting IEC 60068-2-6 || 2 gn 8-150 Hz) on DIN rail IEC 60068-2-6
Channels Utilisation
<= 60 devices
Radio Agreement
ANATEL, type III ETSI EN 301 489-3 || FCC, category 2 ETSI EN 300 440-1 || ICASA || RSS, category 1 ETSI EN 300 440-1 || SRRC
Antenna Type
integrated
Ambient Air Temperature For Storage
-40-70°C
Storage Altitude
0-3000 m
Product Specific Application
Wireless Schneider Electric devices ecosystem
Electrical Connection
1 conductor cable 0.2-4 mm² - AWG 24 to AWG 12 - solid - without cable end IEC 60947-1 || 2 conductors cable 0.2-1.5 mm² - AWG 24 to AWG 16 - solid - without cable end IEC 60947-1 || 1 conductor cable 0.2-0.75 mm² - AWG 24 to AWG 14 - flexible - with cable end IEC 60947-1 || 2 conductors cable 0.2-2.5 mm² - AWG 24 to AWG 18 - flexible - with cable end IEC 60947-1
Transmission Frequency
2405-2480 MHz
Rated Supply Voltage
24 to 240 V AC/DC 50/60 Hz - 10 to 10%
Relative Humidity
90-90 % -25-55°C, without condensation ETSI EN 300 440-1
Rated Short-Duration Power Frequency Withstand Voltage
1.5 kV 50 Hz EN/IEC 60947-5-1
Topology
devices linked by daisy-chaining or tap junctions
Parity
no || even || odd
Dielectric Strength
3000 V between input and output AC || 4250 V between input and output DC || 1500 V between input and ground AC || 2150 V between input and ground DC
Maximum Radio Communication Distance
328.08 ft (100 m) in free field; 820.21 ft (250 m) if a relay antenna is located between the transmitter and Harmony Hub; 196.85 ft (60 m) if an external antenna is connected to Harmony Hub; 82.02 ft (25 m) with Harmony Hub installed in a metal housing or in a closed metal enclosure
Communication Port Protocol
Modbus client application
Data Storage Equipment
SD card
Maximum Power Consumption In W
4 W AC/DC
Radio Response Time
Less than 30 ms
Operating Position
any position
Data Format
7 or 8 bits, 1 or 2 stop bits
Integrated Connection Type
1 isolated serial link 2 x RJ45 in parallel Modbus Serial line slave Modbus slave RTU asynchronous in baseband RS485, half duplex, 1.2 to 115.2 kbauds, 2 twisted shielded pairs
Function Of Module
Zigbee green power concentrator
Tightening Torque
0.35-0.4 N.m EN/IEC 60947-1 || 3.09-3.54 lbf.in EN/IEC 60947-1
Mounting Support
35 mm symmetrical DIN rail conforming to EN/IEC 60715 || mounting plate
Product Or Component Type
Harmony Hub wireless/Serial Line gateway
Product Certifications
GOST || CE || UL || C-tick || CSA || CCC
Maximum Sensing Distance
100 m in free field || 250 m if a relay antenna is located between the transmitter and Harmony Hub || 60 m if an external antenna is connected to Harmony Hub || 25 m with Harmony Hub installed in a metal housing or in a closed metal enclosure
Shell Material
Plastic
Compatible Series
XB5R
Wire Color
Black, Green

Description

Hub Wireless, For Use With Harmony XB5R Series, Features Harmony Hub Wireless, Mercury Free

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.