Zoro Homepage

Harmony RSB Relay module, 1C/O 12A 120VA

  • Mfr # RSB1A120F7PV

  • Zoro # G211384552


product price: $39.65
/ea
Sold in multiples of 30 for $1,189.50

Key Features

Current Rating
12 A
Contact Rating (AC)
12 A @ 120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSB1A120F7PV
Zoro #
G211384552
UPC #
-
Country of Origin
Austria

Details

Item
Plug-In Relay
Current Rating
12 A
Contact Rating (AC)
12 A @ 120V

Description

Harmony RSB Relay module, 1C/O 12A 120VA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.