Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Harmony RXM Relay module, 4C/O 6A 24VDC

  • Mfr # RXM4AB2BDPVS

  • Zoro # G411384550


product price: $31.75
/ea
Sold in multiples of 60 for $1,905.00

Key Features

Electrical Connection
Screw
Coil Voltage
24V DC
Current Rating
6 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RXM4AB2BDPVS
Zoro #
G411384550
UPC #
-
Country of Origin
China

Details

Item
Plug-In Relay
Electrical Connection
Screw
Coil Voltage
24V DC
Current Rating
6 A

Description

Harmony RXM Relay module, 4C/O 6A 24VDC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.