Harmony XB4/XB5, Light Block, 22mm, Universal LED, 230-240V AC, Push-In Terminals

  • Mfr # ZBVM15

  • Zoro # G200904853


product price:  $50.49
/ea
Sold in multiples of 4 for $201.96

Key Features

Push Button Style
Extended
Operator Illumination
Illuminated
Terminal Connection
Push-In
Standards
BV, CCC, CSA, CSA C22.2 No 158, CSA C22.2 No 60947-1, CSA C22.2 No 60947-5-1, CSA C22.2 No 65, DNV-GL, EAC, GB/T 14048.5, IACS E10, IEC 60529, IEC 60947-1, IEC 60947-5-1, IEC 60947-5-4, IEC 60947-5-5, IEC 61000-4-3, IEC 61000-4-4, IECEE CB Scheme, LROS, REACH, RoHS, UL Listed, UL 1059, UL 486E, UL 60947-1, UL 60947-5-1, UL 60947-5-5
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZBVM15
Zoro #
G200904853
UPC #
3389119037594
Country of Origin
France

Dimensions

Overall Height
0.58 in
Overall Width
1.4 in
Overall Depth
0.39 in
Manufacturer Warranty Length
18 mo

Details

Item
Push Button Operator
Push Button Style
Extended
Operator Illumination
Illuminated
Terminal Connection
Push-In
Standards
BV, CCC, CSA, CSA C22.2 No 158, CSA C22.2 No 60947-1, CSA C22.2 No 60947-5-1, CSA C22.2 No 65, DNV-GL, EAC, GB/T 14048.5, IACS E10, IEC 60529, IEC 60947-1, IEC 60947-5-1, IEC 60947-5-4, IEC 60947-5-5, IEC 61000-4-3, IEC 61000-4-4, IECEE CB Scheme, LROS, REACH, RoHS, UL Listed, UL 1059, UL 486E, UL 60947-1, UL 60947-5-1, UL 60947-5-5
Color
White
Lamp Type
LED
IP Rating
IP20
Body Material
Plastic
Supply Voltage Limits
195-264 V AC
Light Source Colour
white
Device Short Name
ZBV
Light Source
universal LED
Ambient Air Temperature For Storage
-40-70°C
Protective Treatment
TH
Ambient Air Temperature For Operation
-40-70°C
Current Consumption
14 mA
Bulb Base
integral LED
Electromagnetic Emission
class B IEC 55011
Signalling Type
steady
Light Block Supply
direct
Resistance To Fast Transients
2 kV IEC 61000-4-4
Mounting Of Block
front mounting
Ip Degree Of Protection
IP20 IEC 60529
Product Or Component Type
light block
[Us] Rated Supply Voltage
230 to 240 V, 230 to 240 V AC 50/60 Hz
Connections - Terminals
spring clamp terminals
Surge Withstand
1 kV IEC 61000-4-5
Resistance To Electrostatic Discharge
6 kV on contact (on metal parts) IEC 61000-4-2 || 8 kV in free air (in insulating parts) IEC 61000-4-2
Resistance To Electromagnetic Fields
10 V/m IEC 61000-4-3
Electrical Composition Code
M1 || M2 || M3 || M4 || M5 || M6 || M10 || MF1 || P1 || P2 || PF1
Shape of Screw Head
flat Ø 4 mm
Service Life
100000 h at rated voltage and 25°C
Range of Product
Harmony XB5, Harmony XB4
Device Presentation
basic element
Voltage Rating - Maximum
240 V AC
Terminal Connection Type
Push-In
NEMA Enclosure Rating
No Enclosure
Includes Bulb
Bulb Included
Compatible with Series
XB4, XB5
Compatible with Brand
Schneider
Compatible Operator
Push Button, Selector Switch

Description

This Harmony white compact light block operates with a universal LED. It is supplied with 230V to 240V AC and uses push-in terminal connections. It has a plastic body. It is compatible with Harmony XB4 and Harmony XB5 units. This light block allows fast and easy replacement and configuration of your signaling units. It is easily installed and replaced on compatible illuminated push-button or selector switch units via clip-together assembly and connected with simple push-in terminal connections. It enables visual distinction of signaling units via illumination by universal LED. It protects operators from unexpected contact with live circuits thanks to its IP20 protection index. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product. This light block is sold by 5. Harmony delivers an innovative and ergonomic design that improves the reliability of panels, machines, and processes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.