Harmony XB5, Body Contact, 1 NO, Plastic, Fixing Collar, Push-In Terminals

  • Mfr # ZB5AZ1015

  • Zoro # G3546533


product price:  $23.55
/ea

Key Features

Size
22 mm
Application
Building and Infrastructure, Industry
Contact Form
1NO
Color
Black
Standards
CSA C22.2 No.14, IEC 60947-1, IEC 60947-5-1, IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, UL 508
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZB5AZ1015
Zoro #
G3546533
UPC #
785901688051
Country of Origin
France

Dimensions

Size
22 mm
Cad Overall Height
42 mm
Cad Overall Depth
32 mm
Cad Overall Width
30 mm
Connection Size
22 mm
Manufacturer Warranty Length
18 mo

Details

Item
Contact Block
Application
Building and Infrastructure, Industry
Contact Form
1NO
Color
Black
Standards
CSA C22.2 No.14, IEC 60947-1, IEC 60947-5-1, IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, UL 508
Terminal Connection
Spring Clamp
For Use With
ZB5AZ902
Safety Rating
CSA C22.2 No 14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, UL 508
NEMA Contact Rating Designation
A600/Q600
Contacts Material
silver alloy (Ag/Ni)
Terminals Description Iso N°1
(13-14)NO
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Contacts Usage
standard contacts
Contact Block Type
single
Ambient Air Temperature For Storage
-40-70°C
Protective Treatment
TH
Device Short Name
ZB5
Head Type
standard
Device Composition
fixing collar || body
Operating Force
2.3 N NO changing electrical state
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Ip Degree Of Protection
IP20 IEC 60529
Product Certifications
BV || GL || DNV || LROS (Lloyds register of shipping) || UL || CSA
Ambient Air Temperature For Operation
-40-70°C
Fixing Collar Material
plastic
Contacts Type And Composition
1 NO
Mechanical Durability
10000000 cycles
Positive Opening
without
Connections - Terminals
spring clamp terminals
Contact Operation
slow-break
Product Or Component Type
complete body/contact assembly
Operating Travel
2.6 mm NO changing electrical state) || 4.3 mm total travel)
Terminals Description Iso N°1
(13-14)NO
Compatible with Series
ZB5
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Compatible with Manufacturer Model Number
ZB5AZ902
Compatible Operator
Push Button
Switch Action
Momentary
Includes Mounting Block
Mounting Block Included
Terminal Connection Type
Push-In
AC Contact Rating
1.2 A @600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
Compatible Manufacturer Part Number
ZB5AZ902
Compatible Manufacturer Model Number
ZB5AZ902
Compatible with Manufacturer Model No.
ZB5AZ902
Compatible with Mfr. Model No.
ZB5AZ902
For Use with Mfr Model Number
ZB5AZ902
For Use With Mfr. Model Number
ZB5AZ902
Compatible Pump Manufacturer Part Number
ZB5AZ902
Compatible Mfr. Model Number
ZB5AZ902

Description

This Harmony XB5, single contact block is pre-assembled on a body/collar fixing unit. It features 1 normally open (NO) contact. It is compatible with Harmony XB5 units. It consists of a single contact block pre-assembled on a fixing collar unit. Simply adding a head to this assembly will provide you with a complete ready-to-use push button. It protects operators from unexpected contact with live circuits thanks to its IP20 protection index. 1 million cycle high endurance provides less maintenance and damage in your installation. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product. This plastic product weighs 17g. It is easily installed with push-in terminal connections. Thanks to its simplicity of installation, flexibility, and robustness, it meets the requirements of the majority of industrial applications Harmony delivers an innovative and ergonomic design that improves the reliability of panels, machines, and processes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.