Harmony XBT - direct connection cable - for XBTGK, XBTGT, XBTGR - 2.5 m

  • Mfr # XBTZG9721

  • Zoro # G3153328


product price:  $164.99
/ea
Free Shipping & Returns

Key Features

Length
2.5 m
Accessory / Separate Part Designation
direct connection cable
Accessory / Separate Part Type
connecting cable
Range of Product
Harmony XBT
Accessory / Separate Part Destination
direct connection of XBT terminal to Siemens Simatic PLC, small touch screen panel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XBTZG9721
Zoro #
G3153328
UPC #
785901556312
Country of Origin
China

Dimensions

Length
2.5 m
Cable Length
2.5 m

Details

Item
Cable For Siemens Ppi
Accessory / Separate Part Designation
direct connection cable
Accessory / Separate Part Type
connecting cable
Range of Product
Harmony XBT
Accessory / Separate Part Destination
direct connection of XBT terminal to Siemens Simatic PLC, small touch screen panel
Communication Port Protocol
PPI, MPI
Range Compatibility
Harmony HMI GTO, Siemens S7-400, Siemens S7-200, Siemens S7-300, Harmony STO & STU
Product Compatibility
XBTGT6..., XBTGT5..., XBTRT500, XBTRT511, XBTGK...., XBTGT4..., XBTGT1..., XBTGT7340, XBTGT2...
Physical Interface
RS485
Electrical Connection
1 male connector RJ45, 1 male connector SUB-D 9
Accessory / Separate Part Category
connection accessories

Description

Cable For Siemens Ppi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.