Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hazardous Location Selector Switch 2 Pos

  • Mfr # XB4BG41GEX

  • Zoro # G9233400


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Size
22 mm
Basic Material
Metal
Type of Operator
Selector Switch
Contact Form
1NO
Action
Maintained/Maintained
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB4BG41GEX
Zoro #
G9233400
UPC #
-
Country of Origin
France

Dimensions

Size
22 mm
Width
46.2 mm
Depth
110 mm
Height
30 mm
Embedding Depth
58 mm
Mounting Diameter
22 mm
Panel Cutout Diameter
22 mm

Details

Item
Keyed Selector Switch
Basic Material
Metal
Type of Operator
Selector Switch
Contact Form
1NO
Action
Maintained/Maintained
Operator Head Material
Metal
Color
Black, Gray
Position
2
Bezel Material
Metal
Key Removal
Any Position
Number of Directions
2
Key Number
455
Contact Rating
1.9 A @ 380 V AC, 3 A @ 240 V AC, 6 A @ 120 V AC, 0.27 A @ 250 V DC, 0.55 A @ 125 V DC, 2.87 A @ 24 V DC
Safety Rating
ANSI/ISA 12.12.01, CSA C22.2 No 213, EN/IEC 60079-0:2009, EN/IEC 60079-1:2009, EN/IEC 60079-7:2009, EN/IEC 60079-31:2009, UL 60079-0, UL 60079-1, UL 60079-31
Series
XB4
IP Rating
IP65
Standards
ANSI/ISA, CSA, IEC, UL Listed
Mechanical Durability
5000000 cycles
Contacts Type And Composition
1 NO
Protective Treatment
TH
Fixing Center
>= 30 x 40 mm support panel) 1-6 mm
Positive Opening
without
[Ie] Rated Operational Current
1.9 A 380 V, AC, A600 EN/IEC 60947-5-1 || 3 A 240 V, AC, A600 EN/IEC 60947-5-1 || 6 A 120 V, AC, A600 EN/IEC 60947-5-1 || 0.27 A 250 V, DC, Q300 EN/IEC 60947-5-1 || 0.55 A 125 V, DC, Q300 EN/IEC 60947-5-1 || 2.87 A 24 V, DC, Q300 EN/IEC 60947-5-1
Ambient Air Temperature For Operation
-20-75°C
Operator Position Information
2 positions 90°
Device Mounting
fixing hole 22.5 mm +/- 0.2 mm EN/IEC 60947-1
Contacts Usage
standard contacts
[Ui] Rated Insulation Voltage
415 V
[Ith] Conventional Free Air Thermal Current
10 A EN/IEC 60947-5-1
Fixing Collar Material
zamak
Connections - Terminals
screw clamp terminals, 2 x 1.5 mm² with cable end EN/IEC 60947-1 || screw clamp terminals, 1 x 2.5 mm² without cable end EN/IEC 60947-1
Contact Operation
slow-break
Operator Profile
key switch
Shape Of Signaling Unit Head
round
Gas Zone
zone 1 - 2
Product Or Component Type
complete selector switch
Ip Degree Of Protection
IP66 IEC 60529
Tightening Torque
0.8-1.2 N.m EN 60947-1
Device Short Name
XB4
Ambient Air Temperature For Storage
-40-70°C
Product Certifications
INERIS 04ATEX9004U
Marking
Ex tb IIIC Db || Ex db eb IIC Gb || II 2 GD
Key Withdrawal Position
in any position
Operator Head Color
Black
Switch Function @ 4th Position
No Fourth Position
Number of Positions
2
Key Removal Position
Any Position
Includes Operator Key
Key Included
Operator Head Type
Keyed
Switch Function @ 3rd Position
No Third Position

Description

Keyed Selector Switch, 22 mm, 2 Position, Maintained/Maintained Action, 1NO Contact Form, Type of Operator Selector Switch, Color Black, Gray, Any Position Key Removal, Operator Head Material Metal, Basic Material Metal, Bezel Material Metal, Contact Rating 1.9 A @ 380 V AC, 3 A @ 240 V AC, 6 A @ 120 V AC, 0.27 A @ 250 V DC, 0.55 A @ 125 V DC, 2.87 A @ 24 V DC, IP Rating IP65, Standards ANSI/ISA, CSA, IEC, UL Listed

Restrictions

WARNING: This product can expose you to chemicals including Nickel compounds, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.