Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hazardous Location Selector Switch 2 Pos

  • Mfr # XB4BJ21GEX

  • Zoro # G9233139


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Size
22 mm
Basic Material
Metal
Type of Operator
Selector Switch
Contact Form
1NO
Action
Maintained/Maintained
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB4BJ21GEX
Zoro #
G9233139
UPC #
-
Country of Origin
France

Dimensions

Size
22 mm
Height
30 mm
Width
46.2 mm
Depth
85 mm
Panel Cutout Diameter
22 mm
Mounting Diameter
22 mm
Embedding Depth
58 mm

Details

Item
Short-Handled Selector Switch
Basic Material
Metal
Type of Operator
Selector Switch
Contact Form
1NO
Action
Maintained/Maintained
Operator Head Material
Metal
Color
Black, Gray
Bezel Material
Metal
Position
2
Key Removal
No Key
Number of Directions
2
IP Rating
IP65
Series
XB4
Contact Rating
1.9 A @ 380 V AC, 3 A @ 240 V AC, 6 A @ 120 V AC, 0.27 A @ 250 V DC, 0.55 A @ 125 V DC, 2.87 A @ 24 V DC
Standards
ANSI/ISA, CSA, IEC, UL Listed
Safety Rating
ANSI/ISA 12.12.01, CSA C22.2 No 213, EN/IEC 60079-0:2009, EN/IEC 60079-1:2009, EN/IEC 60079-7:2009, EN/IEC 60079-31:2009, UL 60079-0, UL 60079-1, UL 60079-31
Switch Function @ 4th Position
No Fourth Position
Operator Head Color
Black
Switch Function @ 3rd Position
No Third Position
Number of Positions
2
Operator Head Type
Short-Handled Knob
Mechanical Durability
5000000 cycles
Protective Treatment
TH
Marking
II 2 GD || Ex db eb IIC Gb || Ex tb IIIC Db
[Ith] Conventional Free Air Thermal Current
10 A EN/IEC 60947-5-1
Ambient Air Temperature For Operation
-20-75°C
Connections - Terminals
screw clamp terminals, 2 x 1.5 mm² with cable end EN/IEC 60947-1 || screw clamp terminals, 1 x 2.5 mm² without cable end EN/IEC 60947-1
Contact Operation
slow-break
Fixing Center
>= 30 x 40 mm support panel) 1-6 mm
Contacts Usage
standard contacts
Gas Zone
zone 1 - 2
[Ie] Rated Operational Current
1.9 A 380 V, AC, A600 EN/IEC 60947-5-1 || 3 A 240 V, AC, A600 EN/IEC 60947-5-1 || 6 A 120 V, AC, A600 EN/IEC 60947-5-1 || 0.27 A 250 V, DC, Q300 EN/IEC 60947-5-1 || 0.55 A 125 V, DC, Q300 EN/IEC 60947-5-1 || 2.87 A 24 V, DC, Q300 EN/IEC 60947-5-1
Fixing Collar Material
zamak
Device Short Name
XB4
Operator Profile
black long handle
Shape Of Signaling Unit Head
round
Positive Opening
without
Product Certifications
INERIS 04ATEX9004U
Product Or Component Type
complete selector switch
Tightening Torque
0.8-1.2 N.m EN 60947-1
Ambient Air Temperature For Storage
-40-70°C
Device Mounting
fixing hole 22.5 mm +/- 0.2 mm EN/IEC 60947-1
Operator Position Information
2 positions 90°
Contacts Type And Composition
1 NO
Ip Degree Of Protection
IP66 IEC 60529
[Ui] Rated Insulation Voltage
415 V

Description

Short-Handled Selector Switch, 22 mm, 2 Position, Maintained/Maintained Action, 1NO Contact Form, Type of Operator Selector Switch, Color Black, Gray, No Key Key Removal, Operator Head Material Metal, Basic Material Metal, Bezel Material Metal, Contact Rating 1.9 A @ 380 V AC, 3 A @ 240 V AC, 6 A @ 120 V AC, 0.27 A @ 250 V DC, 0.55 A @ 125 V DC, 2.87 A @ 24 V DC, IP Rating IP65, Standards ANSI/ISA, CSA, IEC, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.