Zoro Homepage

Hazardous Location Selector Switch 3 Pos

  • Mfr # XB4BD53GEX

  • Zoro # G3548502


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Size
22 mm
Basic Material
Metal
Type of Operator
Selector Switch
Action
Momentary/Momentary/Momentary
Contact Form
2NO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB4BD53GEX
Zoro #
G3548502
UPC #
-
Country of Origin
France

Dimensions

Size
22 mm
Height
30 mm
Width
46.2 mm
Depth
85 mm
Panel Cutout Diameter
22 mm
Mounting Diameter
22 mm
Embedding Depth
58 mm

Details

Item
Short-Handled Selector Switch
Basic Material
Metal
Type of Operator
Selector Switch
Action
Momentary/Momentary/Momentary
Contact Form
2NO
Operator Head Material
Metal
Color
Black, Gray
Bezel Material
Metal
Position
3
Key Removal
No Key
Number of Directions
3
IP Rating
IP65
Series
XB4
Standards
ANSI/ISA, CSA, IEC, UL Listed
Contact Rating
1.9 A @ 380 V AC, 3 A @ 240 V AC, 6 A @ 120 V AC, 0.27 A @ 250 V DC, 0.55 A @ 125 V DC, 2.87 A @ 24 V DC
Safety Rating
ANSI/ISA 12.12.01, CSA C22.2 No 213, EN/IEC 60079-0:2009, EN/IEC 60079-1:2009, EN/IEC 60079-7:2009, EN/IEC 60079-31:2009, UL 60079-0, UL 60079-1, UL 60079-31
Operator Head Type
Short-Handled Knob
Number of Positions
3
Operator Head Color
Black
Switch Function @ 4th Position
No Fourth Position
[Ith] Conventional Free Air Thermal Current
10 A EN/IEC 60947-5-1
Ambient Air Temperature For Operation
-20-75°C
Contacts Type And Composition
2 NO
Tightening Torque
0.8-1.2 N.m EN 60947-1
Ip Degree Of Protection
IP65 IEC 60529
Mechanical Durability
5000000 cycles
Marking
Ex tb IIIC Db || Ex db eb IIC Gb || II 2 GD
Product Or Component Type
complete selector switch
Shape Of Signaling Unit Head
round
Gas Zone
zone 1 - 2
Operator Profile
black standard handle
Product Certifications
INERIS 04ATEX9004U
Positive Opening
without
Connections - Terminals
screw clamp terminals, 2 x 1.5 mm² with cable end EN/IEC 60947-1 || screw clamp terminals, 1 x 2.5 mm² without cable end EN/IEC 60947-1
Fixing Collar Material
zamak
Contact Operation
slow-break
Protective Treatment
TH
Device Mounting
fixing hole 22.5 mm +/- 0.2 mm EN/IEC 60947-1
Operator Position Information
3 positions +/- 45°
[Ui] Rated Insulation Voltage
415 V
Ambient Air Temperature For Storage
-40-70°C
Device Short Name
XB4
[Ie] Rated Operational Current
1.9 A 380 V, AC, A600 EN/IEC 60947-5-1 || 3 A 240 V, AC, A600 EN/IEC 60947-5-1 || 6 A 120 V, AC, A600 EN/IEC 60947-5-1 || 0.27 A 250 V, DC, Q300 EN/IEC 60947-5-1 || 0.55 A 125 V, DC, Q300 EN/IEC 60947-5-1 || 2.87 A 24 V, DC, Q300 EN/IEC 60947-5-1
Contacts Usage
standard contacts
Fixing Center
>= 30 x 40 mm support panel) 1-6 mm

Description

Short-Handled Selector Switch, 22 mm, 3 Position, Momentary/Momentary/Momentary Action, 2NO Contact Form, Type of Operator Selector Switch, Color Black, Gray, No Key Key Removal, Operator Head Material Metal, Basic Material Metal, Bezel Material Metal, Contact Rating 1.9 A @ 380 V AC, 3 A @ 240 V AC, 6 A @ 120 V AC, 0.27 A @ 250 V DC, 0.55 A @ 125 V DC, 2.87 A @ 24 V DC, IP Rating IP65, Standards ANSI/ISA, CSA, IEC, UL Listed

Restrictions

WARNING: This product can expose you to chemicals including Nickel compounds, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.