Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Head for emergency stop push-button, 22 mm, Red

  • Mfr # ZB5AS84W2M

  • Zoro # G3460117


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Twist
Operator Illumination
Illuminated
Panel Cutout Diameter
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB5AS84W2M
Zoro #
G3460117
UPC #
-
Country of Origin
Czechia

Dimensions

Panel Cutout Diameter
22 mm
Mushroom Head Diameter
60 mm
Size
22 mm
Overall Width
2.36 in
Overall Height
2.36 in
Manufacturer Warranty Length
18 mo
Overall Depth
1.57 in
Cad Overall Height
60 mm
Mounting Diameter
22 mm
Cad Overall Width
60 mm
Cad Overall Depth
40 mm

Details

Item
Emergency Stop Push Button
Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Twist
Operator Illumination
Illuminated
Head Color
Red
Head Material
Plastic
Standards
EN/IEC 60947-1, CSA, EAC, EN/IEC 60947-5-1, EN/IEC 60947-5-4, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, ISO 20653, ISO 21702, ISO 22196:2011, REACH Free of SVHC, RoHS, Type 12 UL 50E, Type 13 UL 50E, Type 4 UL 50E, Type 4X UL 50E, UL 508
NEMA Rating
13, 4X
IP Rating
IP66
Lamp Type
LED
Lamp Module Voltage
Module Not Included
Replacement Lamp
Module Not Included
Type of Operator
Square Push Button
Number of Operators
1
Bezel
Chrome Plated Metal
Features
Spring Return Mechanism, Unmarked
Lamp Voltage
Dependant on Module Used
Legend/Background Color
No Legend
Bezel Material
Plastic
Basic Material
Plastic
Lamp Module Type
Full Voltage
Color
Red
Series
XB5
Hazardous Location Specification
Not Rated
Number of Indicator Lights
0
Product Type
Emergency Stop Push Buttons
Lamp Voltage - Maximum
230 V AC
Operator Material
Plastic
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
158 Degrees F
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Device Short Name
ZB5
[Ui] Rated Insulation Voltage
250 V 3)EN/IEC 60947-1
Product Certifications
UL Listed || CSA || EAC
Head Type
standard
Device Presentation
basic element
Resistance To Electrostatic Discharge
4 kV on contact (on metal parts) IEC 61000-4-2 || 8 kV in free air (in insulating parts) IEC 61000-4-2
Ip Degree Of Protection
IP66 IEC 60529 || IP67 IEC 60529 || IP69 IEC 60529 || IP69K ISO 20653 || Type 13 UL 50E || Type 12 UL 50E || Type 4 UL 50E || Type 4X UL 50E
Compatibility Code
ZB5
[Us] Rated Supply Voltage
230 to 240 V AC 50 to 60 Hz, 230 V
Product Or Component Type
head for illuminated emergency stop push-button
Protective Treatment
TH
Ik Degree Of Protection
IK05 IEC 50102
Electrical Insulation Class
class II IEC 61140
Electrical Composition Code
C7 4 single front mounting || C8 4 single and double front mounting || C11 3 single front mounting || C15 1 single front mounting || SF1 3 single front mounting || SR1 3 single rear mounting || C10 4 single and double front mounting
Light Source Colour
red
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Product Compatibility
ZB5
Operator Profile
red square 32 mm
Supply Voltage Limits
195-264 V AC
Ambient Air Temperature For Storage
-40-70°C
Reset
turn to release
Mechanical Durability
300000 cycles
Ambient Air Temperature For Operation
-40-70°C
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27 || 25 gn 6 ms) 1000 shocks on each axis IEC 60068-2-27
Shape Of Signaling Unit Head
round

Description

Emergency Stop Push Button, 22 mm, Maintained, Type of Operator Square Push Button, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color Red, NEMA Rating 13, 4X, IP Rating IP66, Legend Not Applicable, Legend/Background Color No Legend

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.