Zoro Homepage

Head for emergency stop push-button, 22 mm, Red

  • Mfr # ZB5AS84W3B

  • Zoro # G3460223


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Twist
Operator Illumination
Illuminated
Panel Cutout Diameter
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB5AS84W3B
Zoro #
G3460223
UPC #
-
Country of Origin
Czechia

Dimensions

Panel Cutout Diameter
22 mm
Mushroom Head Diameter
60 mm
Size
22 mm
Overall Width
2.36 in
Overall Height
2.36 in
Mounting Diameter
22 mm
Cad Overall Width
60 mm
Cad Overall Depth
40 mm
Cad Overall Height
60 mm
Manufacturer Warranty Length
18 mo
Overall Depth
1.57 in

Details

Item
Emergency Stop Push Button
Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Twist
Operator Illumination
Illuminated
Head Color
Red
Head Material
Plastic
Standards
EN/IEC 60947-1, CSA, EAC, EN/IEC 60947-5-1, EN/IEC 60947-5-4, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, ISO 20653, ISO 21702, ISO 22196:2011, REACH Free of SVHC, RoHS, Type 12 UL 50E, Type 13 UL 50E, Type 4 UL 50E, Type 4X UL 50E, UL 508
Lamp Voltage
Dependant on Module Used
Lamp Type
LED
Lamp Module Voltage
Module Not Included
Replacement Lamp
Module Not Included
Number of Operators
1
Features
Latching
Legend/Background Color
No Legend
IP Rating
IP66
Lamp Module Type
Full Voltage
Color
Red
Type of Operator
Square Push Button
Bezel
Plastic
Series
XB5
NEMA Rating
13, 4X
Bezel Material
Plastic
Basic Material
Plastic
Protective Treatment
TH
[Us] Rated Supply Voltage
24 V, 24 V AC/DC 50 to 60 Hz
Light Source Colour
white or red
Device Presentation
basic element
Shape Of Signaling Unit Head
round
Supply Voltage Limits
19.2-30 V DC || 21.6-26.4 V AC
Ip Degree Of Protection
IP66 IEC 60529 || IP67 IEC 60529 || IP69 IEC 60529 || IP69K ISO 20653 || Type 13 UL 50E || Type 12 UL 50E || Type 4 UL 50E || Type 4X UL 50E
Electrical Insulation Class
class II IEC 61140
Reset
turn to release
Ik Degree Of Protection
IK05 IEC 50102
Head Type
standard
Mechanical Durability
300000 cycles
Product Compatibility
ZB5
Device Short Name
ZB5
Operator Profile
red square 32 mm
Product Certifications
UL Listed || CSA || EAC
Compatibility Code
ZB5
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Electrical Composition Code
C7 4 single front mounting || C8 4 single and double front mounting || C11 3 single front mounting || C15 1 single front mounting || SF1 3 single front mounting || SR1 3 single rear mounting || C10 4 single and double front mounting
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27 || 25 gn 6 ms) 1000 shocks on each axis IEC 60068-2-27
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
[Ui] Rated Insulation Voltage
24 V 3)EN/IEC 60947-1
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Ambient Air Temperature For Storage
-40-70°C
Resistance To Electrostatic Discharge
4 kV on contact (on metal parts) IEC 61000-4-2 || 8 kV in free air (in insulating parts) IEC 61000-4-2
Ambient Air Temperature For Operation
-40-70°C
Product Or Component Type
head for illuminated emergency stop push-button
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Product Type
Emergency Stop Push Buttons
Lamp Voltage - Maximum
24 V AC/DC
Operating Temperature - Minimum
-40 Degrees F
Hazardous Location Specification
Not Rated
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Number of Indicator Lights
0
Operating Temperature - Maximum
158 Degrees F
Operator Material
Plastic

Description

Emergency Stop Push Button, 22 mm, Maintained, Type of Operator Square Push Button, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color Red, NEMA Rating 13, 4X, IP Rating IP66, Legend Not Applicable, Legend/Background Color No Legend

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.