Head for emergency stop push button, Harmony XB5, switching off, plastic, red mushroom 40mm, 22mm, trigger/latching key release, Dom 4A185

  • Mfr # ZB5AS944D

  • Zoro # G400428166


product price:  $147.44
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Maintained / Momentary
Maintained Action Release
Key; Push/Pull
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB5AS944D
Zoro #
G400428166
UPC #
-
Country of Origin
United States

Dimensions

Panel Cutout Diameter
22 mm
Mushroom Head Diameter
40 mm
Height
40 mm
Width
40 mm
Mounting Diameter
22 mm
Cad Overall Width
40 mm
Cad Overall Depth
79 mm
Cad Overall Height
40 mm

Details

Item
Emergency Stop Push Button
Push Button Style
Mushroom Head
Action
Maintained / Momentary
Maintained Action Release
Key; Push/Pull
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
CSA C22.2 No 14, EN/IEC 60947-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, EN/IEC 60204-1, GB 14048.5, EN/IEC 60947-5-1, UL 508, JIS C8201-5-1, IEC 60364-5-53, EN/ISO 13850, JIS C8201-1
Bezel Material
dark grey plastic
Type of Operator
trigger action and mechanical latching
Type of Keylock
Dom 4A185
Shape of Signaling Unit Head
round
Range of Product
Harmony XB5
Station Name
XALD 1 cut-out, XALK 1 cut-out
Ambient Air Temperature For Storage
-40-70°C
Compatibility Code
ZB5
Electrical Composition Code
C7 4 single front mounting, C8 4 single and double front mounting, C11 3 single front mounting, C15 1 single front mounting, SF1 3 single front mounting, SR1 3 single rear mounting, C10 4 single and double front mounting
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27, 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Device Short Name
ZB5
Mechanical Durability
300000 cycles
Head Type
standard
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Operator Profile
red mushroom Ø 40 mm, unmarked
Product or Component Type
head for emergency stop push-button
Key Withdrawal Position
center
Reset
key release
Ik Degree of Protection
IK03 conforming to IEC 50102
Protective Treatment
TH
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Nema Degree of Protection
NEMA 13, NEMA 4X
Ip Degree of Protection
IP66 IEC 60529, IP67, IP69, IP69K
Device Presentation
basic element
Overvoltage Category
class II IEC 60536
Ambient Air Temperature For Operation
-40-70°C
Product Destination
emergency stop push-button
Type Of Operator
trigger action and mechanical latching
Type Of Keylock
Dom 4A185
Ik Degree Of Protection
IK03 IEC 50102
Product Or Component Type
head for emergency stop push-button
Product Certifications
UL Listed || CSA || BV || GL || DNV || LROS (Lloyds register of shipping)
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K
Shape Of Signaling Unit Head
round
Nema Degree Of Protection
NEMA 13 || NEMA 4X

Description

Red 040 Emergency stop,switching off he

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.